Buy more than* S$200* and get FREE SHIPPING

Protective Glasses

4.60 (5)
Material (lens)
Polycarbonate hard coating
Lens Color
Silver mirror
Weight (g)
22
Dimension (mm)
143x42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM-17 59031025 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Inspection work
5
From Japan
On 2018-04-13 20:46:44
It is light and is the best. The lens is also good with silver. .
This review is about item#59031025.
Dust working in the factory
4
From Japan
On 2017-09-25 20:38:40
Even if you are lightly wearing it seems that you can work without incongruity.
This review is about item#59031025.
Farm work
5
From Japan
On 2016-05-17 16:32:55
Light and very easy to use
This review is about item#59031025.
Use for mowing
5
From Japan
On 2015-08-16 17:35:20
It is light and does not become a burden to the ears etc. Because it is made sturdier, it does not become a burden even if it puts it over
This review is about item#59031025.
Protective glasses
4
From Japan
On 2014-12-25 13:42:09
It can be fitted
This review is about item#59031025.

Related Products