Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wet Cloth Cleaner

4.33 (3)
Caution
* It can not be used for coated car by professional. * Use for glass and coating of other body, can not be used for mirror, vinyl, leather and soft-top of the open car. * In the case of re-painting vehicles, first, try using for parts where one is not conspicuous, then use it, if there is no problem.
Purpose
Available for unpainted resin parts, headlights, visor, transparent plastic parts, etc.
Expiration Date
About one month
Indication of Use
2-three cars per medium-sized
Sheet Size (mm)
350x300
Type
All paint color correspondence
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(12Sheet) 1 469 60858987 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of track
3
From Japan
On 2016-10-20 19:45:27
I thought may be the easy I think very good if seek only the luster that it does not fall dirty water stain, etc.
This review is about item#60858987.
It dropped a little dirty
5
From Japan
On 2016-07-31 04:03:32
Non-woven fabric is good. Also hard to break in some of the projections. With those of third-party paper-based, but wipe and easy to tear at that time it was not good enough.
This review is about item#60858987.
Car wash of commercial vehicles.
5
From Japan
On 2014-10-24 14:29:27
Is satisfied with the price quality both, customers of the passenger, and very helpful when you are in a hurry when there visiting, and the like.
This review is about item#60858987.