Buy more than* S$200* and get FREE SHIPPING

Wet Cloth Cleaner

4.67 (3)
Caution
* It can not be used for coated car by professional. * Use for glass and coating of other body, can not be used for mirror, vinyl, leather and soft-top of the open car. * In the case of re-painting vehicles, first, try using for parts where one is not conspicuous, then use it, if there is no problem.
Purpose
Available for unpainted resin parts, headlights, visor, transparent plastic parts, etc.
Expiration Date
(Effect) about 3 months
Indication of Use
2-three cars per medium-sized
Sheet Size (mm)
350x300
Type
All paint color correspondence
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 471 60858996 11.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When the car of the car wash
5
From Japan
On 2016-11-20 12:06:26
Easy to use easy to wipe. Water-repellent effect is also there, also I would like to buy.
This review is about item#60858996.
Mica - for
5
From Japan
On 2016-06-15 04:41:19
Water-repellent effect was decided to purchase attracted to three months.
This review is about item#60858996.
Car wash car
4
From Japan
On 2014-10-10 13:54:41
It is somewhat nice to have than the normal version. Price also I think that it is affordable.
This review is about item#60858996.

Related Products