Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers 5088

2.33 (6)
Material (toe core)
resin, Resin
Foot Width
4E, 4E
Standard Weight (g/1 leg)
415(26.0cm), 415(26.0cm)
Material (Sole)
rubber, Rubber
Material (Skin)
PVC (enamel), PVC (enamel)
Standard
JSAA certified Class B, JSAA certified Class B
...see all
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27, 27 White x Red, White x Red 1Pair 1 #50 60859321 45.70 SGD
In stock
26.5, 26.5 White x Red, White x Red 1Pair 1 #50 60859312 45.70 SGD
In stock
27, 27 Black x Gray, Black x Gray 1Pair 1 #60 60859407 45.23 SGD
In stock
26, 26 Black x Gray, Black x Gray 1Pair 1 #60 60859382 44.60 SGD
In stock
26, 26 White x Silver gray, White x silver gray 1Pair 1 #32 60859461 44.60 SGD
In stock
25.5, 25.5 Black x Gray, Black x Gray 1Pair 1 #60 60859373 44.91 SGD
In stock
26.5, 26.5 White x Silver gray, White x silver gray 1Pair 1 #32 60859477 48.55 SGD
In stock
24.5, 24.5 White x Silver gray, WhitexSilverGray 1Pair 1 #32 60859434 44.60 SGD
Shipped after 2017-08-28
28, 28 Black x Gray, BlackxGray 1Pair 1 #60 60859416 46.02 SGD
In stock
28, 28 White x Silver gray, WhitexSilverGray 1Pair 1 #32 60859495 48.55 SGD
In stock
24.5, 24.5 Black x Gray, BlackxGray 1Pair 1 #60 60859355 44.60 SGD
Shipped after 2017-08-28
25, 25 Black x Gray, BlackxGray 1Pair 1 #60 60859364 45.23 SGD
In stock
26.5, 26.5 Black x Gray, BlackxGray 1Pair 1 #60 60859391 45.70 SGD
In stock
25.5, 25.5 White x Red, WhitexRed 1Pair 1 #50 60859294 44.60 SGD
In stock
28, 28 White x Red, WhitexRed 1Pair 1 #50 60859337 46.02 SGD
In stock
27, 27 White x Silver gray, WhitexSilverGray 1Pair 1 #32 60859486 48.55 SGD
In stock
26, 26 White x Red, WhitexRed 1Pair 1 #50 60859303 45.70 SGD
In stock
24.5, 24.5 White x Red, WhitexRed 1Pair 1 #50 60859276 44.60 SGD
Shipped after 2017-08-28
25.5, 25.5 White x Silver gray, WhitexSilverGray 1Pair 1 #32 60859452 45.23 SGD
In stock
25, 25 White x Silver gray, WhitexSilverGray 1Pair 1 #32 60859443 44.91 SGD
In stock
25, 25 White x Red, WhitexRed 1Pair 1 #50 60859285 45.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 1
1 star 2
Review Rating: 2.33
6 Customer Reviews
The reviews are automatic translation.
Construction site
4
From Japan
On 2015-09-06 15:11:01
I like it lightly and stylishly. Because it is wide at 4E it may be just 0.5 cm smaller size. It is the best if the toes' resin cup is a little more eye-catching.
This review is about item#60859303.
For rubber working work
1
From Japan
On 2015-08-13 18:00:45
The price was cheap, but it felt difficult to move. Hard around the ankle, it does not suit you. I rubbed and it was full of scratches. I think that one size smaller than usual is recommended for size. Because it is just 4E.
This review is about item#60859294.
Car maintenance
1
From Japan
On 2015-06-20 10:59:03
I got the metal fittings on the first day I wore it. I thought that the metal fittings are good and wearing it will break the inside of the belt after about a week. It is too durable shoes. I do not go for the price properly.
This review is about item#60859373.
Car maintenance
2
From Japan
On 2015-04-19 10:05:44
I broke the bottom of the heel in half a year. It would be nice to have durability because it is easy to wear shoes.
This review is about item#60859373.
Auto Repair
3
From Japan
On 2014-07-14 15:26:55
Because the heel is weak, the heel collapses quickly. I feel that the durability is weaker than others, the level I feel. Velcro tape type helps this price. Design is also good. The rest is only durability a little more.
This review is about item#60859407.
Metal product manufacturing industry
3
From Japan
On 2014-04-15 12:32:08
Although I am satisfied very well with breathability and comfort, the shame is that I wanted to purchase a red line on black on ordering but ordered it by mistake for white red. I would like to order so that I can settle down and make a mistake if I have the next purchase.
This review is about item#60859294.

Related Products