Buy more than* S$200* and get FREE SHIPPING

Hydraulic Floor Jack

4.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
530x195x150
Handle Length (mm)
500
Lowest Position (mm)
133
Highest Position (mm)
387
Capacity (t)
2
Operating Temperature Range (deg C)
-20 to -60
Weight (kg)
11
Stroke (mm)
254
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-26 60859242 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tire change ~ oil change ~ other maintenance
4
From Japan
On 2014-03-22 13:07:20
It is quite powerful, the operation of the ascending descent is also good improvement, I feel that the lever insertion port is a bit shallow.
This review is about item#60859242.

Related Products