Buy more than* S$200* and get FREE SHIPPING

Safety Work Boots

3.75 (4)
Material (toe core)
iron, Iron
Foot Width
4E, 4E
Standard Weight (g/1 leg)
580(26.0cm), 580(26.0cm)
Material (Sole)
Urethane double bottom (oil), Double bottom urethane (oil)
Material (Skin)
Leather (shoes away), leather, Leather (shoes away), leather
Length (cm)
24(26.0cm), 24(26.0cm)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26, 26 1Pair 1 9980 60859626 70.99 SGD
Shipped after 2018-05-28
24.5, 24.5 1Pair 1 9980 60859592 65.99 SGD
Shipped after 2018-06-04
24, 24 1Pair 1 9980 60859583 65.99 SGD
Shipped after 2018-06-04
28, 28 1Pair 1 9980 60859653 70.99 SGD
Shipped after 2018-05-28
26.5, 26.5 1Pair 1 9980 60859635 70.99 SGD
Shipped after 2018-05-28
25, 25 1Pair 1 9980 60859601 65.99 SGD
Shipped after 2018-06-01
25.5, 25.5 1Pair 1 9980 60859617 70.99 SGD
Shipped after 2018-05-28
27, 27 1Pair 1 9980 60859644 66.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Motorcycle commuting work
5
From Japan
On 2018-01-28 17:39:02
Because the size was a little bigger, I used it with a cot insole. I walked about 1 hour to my house in the snow the other day, but my feet did not get wet and it was warm and comfortable.
This review is about item#60859644.
Shipboard loading and unloading
4
From Japan
On 2016-09-29 16:20:06
I think that Velcro stick is certainly meaningless, but I think whether it is appropriate from the aspect of price.
This review is about item#60859653.
Welding work and assembly work in the factory
1
From Japan
On 2014-06-26 07:35:56
It prevents the entry of sparks and dust at the time of welding with the guarded upper, I think that it is good, but can not adjust so that the side velcro can fit the foot. It will not fit the ankle. It seems to be boots type. I think that it is not suitable for walking around.
This review is about item#60859592.
Cast welding, processing
5
From Japan
On 2014-06-05 14:06:51
From 1st to 2nd place there was a new product hardness, but comfortable to wear well, it is hard to steam.
This review is about item#60859617.

Related Products