Buy more than* S$200* and get FREE SHIPPING

Short Rubber Boots

4.13 (15)
Foot Width
3E equivalent
Standard Weight (g/1 leg)
595 (L size), 595 (L size)
Material (Sole)
rubber, Rubber
Material (Skin)
rubber, Rubber
Length (cm)
18 (L size), 18 (L size)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L(25.5-26), L(25.5 to 26) 1Pair 1 9962 60859845 32.99 SGD
In stock
M(24.5-25), M(24.5 to 25) 1Pair 1 9962 60859836 32.99 SGD
In stock
LL(26.5-27), LL(26.5 to 27) 1Pair 1 9962 60859854 32.99 SGD
In stock
3L(27.5-28), 3L(27.5 to 28) 1Pair 1 9962 60859863 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 1
2 star 2
1 star 0
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
I use it for cooking work.
5
From Japan
On 2018-02-26 15:46:42
I feel comfortable and I like it because it is not hot. I will buy it again if it breaks.
This review is about item#60859863.
When you do water work in the workplace
4
From Japan
On 2017-11-17 15:16:39
I thought that the size was bigger than I thought, even S size was good. I am a little worried that the backing of the boots' entrance will remain uncut, so I will get peeled away
This review is about item#60859836.
Move to the site.
5
From Japan
On 2017-04-21 17:51:34
Safe shoes and socks gets wet on rainy days due to site movements on scooters. Because it is troublesome with boots at the foot of kappa. It is useful.
This review is about item#60859854.
Field work
4
From Japan
On 2017-03-13 17:36:31
Since it is a shoe, it is easy to enter the stones, but it is easy to enter so you can not enter the trousers' hem out, so OK
This review is about item#60859863.
Cleaning work
3
From Japan
On 2017-03-09 18:15:36
It is good to be light, but the heel is weak because it is an integral part of the sole and upper. I can not recommend it for those who move around. It tears from the heel and gets wet.
This review is about item#60859845.
During rainy days, commuting
5
From Japan
On 2016-11-07 18:37:23
Good feeling of smooth insertion of feet. Size feeling is easy to walk with almost notation as well, but for winter use the thermal conductivity is good so it may be better to apply brushed or thick liner to the inner
This review is about item#60859836.
Farm work
2
From Japan
On 2016-10-30 15:35:10
I usually thought it would be nice to wear 25.5 shoes, but it is quite big. Also, rubber smell at the beginning of use. Design and making are better than I thought.
This review is about item#60859845.
Wet day
4
From Japan
On 2016-04-21 15:10:22
It will be useful on rainy days. When wearing this and driving a car there is somewhat discomfort. I will shift every time the insoles take off. I do not think it is very good about this point.
This review is about item#60859845.
I mainly use it for commuting
5
From Japan
On 2016-04-12 09:51:56
Because my foot size is 28.0 cm, I chose 3 L and was correct! Short length boots like this product were not placed in the home center or work clothes shop, so it was really nice to purchase.
This review is about item#60859863.
Gardening, walk in bad weather
4
From Japan
On 2016-02-28 10:08:40
I want to purchase 25.5 cm because the size was too big.
This review is about item#60859845.

Related Products