Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hydraulic Floor Jack

4.00 (1)
Caution
For some models, jack up from front (rear) side is impossible. To jack up from side, use jack attachment (sold separately).
Size (phi mm)
(Saddle) 55
Body Dimensions (Width x Depth x Height) (mm)
560x225x170
Handle Length (mm)
500
Lowest Position (mm)
133
Highest Position (mm)
387
Capacity (t)
2
Operating Temperature Range (deg C)
-10 to 60
Weight (kg)
10
Stroke (mm)
254
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-260 60859251 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Puncture repair by business trip
4
From Japan
On 2014-07-19 13:51:14
It is preferable that the color is not black. I would like the accuracy of the jack handle and plug-in part to be improved.
This review is about item#60859251.

Related Products