Buy more than* S$200* and get FREE SHIPPING

Easy Chain Series Z08

Maximum Free Span(m)
1
Maximum Speed (m/sec)
3 (slide running), 20 (horizontal running), 3 (a vent running)
Incombustibility
VDE 0304 IIC UL94 V2
Inside Width(mm)
20
Outside Width(mm)
28.2
Weight (kg/m)
0.25
Operating Temperature Range (deg C)
-40 to +80
Pitch (mm)
20
Type
Open the inner circumference, the slit (cut) containing the cross-bar
Material (Body)
Igumid NB
...see all>
Product Options
ADD TO CART
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 10 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-10 60864641 14.99 SGD
Shipped after 2018-01-30
28 13 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-13 60864675 17.99 SGD
Shipped after 2018-01-30
28 14 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-14 60864684 22.99 SGD
Shipped after 2018-01-30
28 33 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-33 60864876 41.99 SGD
Shipped after 2018-01-30
38 4 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-4 60864955 7.99 SGD
Shipped after 2018-01-30
38 12 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-12 60865034 16.99 SGD
Shipped after 2018-01-30
38 22 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-22 60865131 30.99 SGD
Shipped after 2018-01-30
38 23 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-23 60865147 31.99 SGD
Shipped after 2018-01-30
38 24 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-24 60865156 31.99 SGD
Shipped after 2018-01-30
38 25 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-25 60865165 31.99 SGD
Shipped after 2018-01-30
38 26 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-26 60865174 31.99 SGD
Shipped after 2018-01-30
38 29 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-29 60865201 37.99 SGD
Shipped after 2018-01-30
38 33 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-33 60865244 41.99 SGD
Shipped after 2018-01-30
48 3 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-3 60865323 6.99 SGD
Shipped after 2018-01-30
48 7 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-7 60865366 11.99 SGD
Shipped after 2018-01-30
48 28 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-28 60865576 37.99 SGD
Shipped after 2018-01-30
48 29 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-29 60865585 37.99 SGD
Shipped after 2018-01-30
28 3 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-3 60864571 6.99 SGD
Shipped after 2018-01-30
28 37 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-37 60864912 45.99 SGD
Shipped after 2018-01-30
38 1 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-1 60864921 4.99 SGD
Shipped after 2018-01-30
38 5 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-5 60864964 8.99 SGD
Shipped after 2018-01-30
38 10 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-10 60865016 14.99 SGD
Shipped after 2018-01-30
38 28 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-28 60865192 37.99 SGD
Shipped after 2018-01-30
38 36 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-36 60865271 45.99 SGD
Shipped after 2018-01-30
38 37 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-37 60865287 45.99 SGD
Shipped after 2018-01-30
48 5 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-5 60865341 8.99 SGD
Shipped after 2018-01-30
48 6 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-6 60865357 9.99 SGD
Shipped after 2018-01-30
48 9 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-9 60865384 13.99 SGD
Shipped after 2018-01-30
48 15 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-15 60865445 22.99 SGD
Shipped after 2018-01-30
48 16 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-16 60865454 24.99 SGD
Shipped after 2018-01-30
48 19 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-19 60865481 24.99 SGD
Shipped after 2018-01-30
48 33 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-33 60865621 41.99 SGD
Shipped after 2018-01-30
48 36 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-36 60865655 45.99 SGD
Shipped after 2018-01-30
48 39 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-39 60865682 45.99 SGD
Shipped after 2018-01-30
28 1 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-1 60864553 4.99 SGD
Shipped after 2018-01-30
28 4 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-4 60864587 7.99 SGD
Shipped after 2018-01-30
28 9 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-9 60864632 13.99 SGD
Shipped after 2018-01-30
28 16 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-16 60864702 24.99 SGD
Shipped after 2018-01-30
28 17 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-17 60864711 24.99 SGD
Shipped after 2018-01-30
28 18 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-18 60864727 24.99 SGD
Shipped after 2018-01-30
28 21 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-21 60864754 29.99 SGD
Shipped after 2018-01-30
28 27 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-27 60864815 35.99 SGD
Shipped after 2018-01-30
28 31 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-31 60864851 38.99 SGD
Shipped after 2018-01-30
28 35 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-35 60864894 43.99 SGD
Shipped after 2018-01-30
38 6 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-6 60864973 9.99 SGD
Shipped after 2018-01-30
38 7 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-7 60864982 11.99 SGD
Shipped after 2018-01-30
38 18 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-18 60865095 24.99 SGD
Shipped after 2018-01-30
38 35 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-35 60865262 43.99 SGD
Shipped after 2018-01-30
48 10 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-10 60865393 14.99 SGD
Shipped after 2018-01-30
48 30 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-30 60865594 38.99 SGD
Shipped after 2018-01-30
48 34 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-34 60865637 42.99 SGD
Shipped after 2018-01-30
48 35 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-35 60865646 43.99 SGD
Shipped after 2018-01-30
28 5 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-5 60864596 8.99 SGD
Shipped after 2018-01-30
28 8 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-8 60864623 12.99 SGD
Shipped after 2018-01-30
28 11 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-11 60864657 15.99 SGD
Shipped after 2018-01-30
28 22 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-22 60864763 30.99 SGD
Shipped after 2018-01-30
28 36 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-36 60864903 45.99 SGD
Shipped after 2018-01-30
38 3 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-3 60864946 6.99 SGD
Shipped after 2018-01-30
38 8 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-8 60864991 12.99 SGD
Shipped after 2018-01-30
38 9 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-9 60865007 13.99 SGD
Shipped after 2018-01-30
48 11 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-11 60865402 15.99 SGD
Shipped after 2018-01-30
48 13 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-13 60865427 17.99 SGD
Shipped after 2018-01-30
48 17 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-17 60865463 24.99 SGD
Shipped after 2018-01-30
48 25 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-25 60865542 31.99 SGD
Shipped after 2018-01-30
48 26 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-26 60865551 31.99 SGD
Shipped after 2018-01-30
28 23 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-23 60864772 31.99 SGD
Shipped after 2018-01-30
28 24 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-24 60864781 31.99 SGD
Shipped after 2018-01-30
28 25 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-25 60864797 31.99 SGD
Shipped after 2018-01-30
28 26 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-26 60864806 31.99 SGD
Shipped after 2018-01-30
38 2 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-2 60864937 5.99 SGD
Shipped after 2018-01-30
38 13 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-13 60865043 17.99 SGD
Shipped after 2018-01-30
38 17 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-17 60865086 24.99 SGD
Shipped after 2018-01-30
38 20 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-20 60865113 27.99 SGD
Shipped after 2018-01-30
38 30 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-30 60865217 38.99 SGD
Shipped after 2018-01-30
38 31 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-31 60865226 38.99 SGD
Shipped after 2018-01-30
38 32 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-32 60865235 41.99 SGD
Shipped after 2018-01-30
38 34 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-34 60865253 42.99 SGD
Shipped after 2018-01-30
48 1 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-1 60865305 4.99 SGD
Shipped after 2018-01-30
48 4 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-4 60865332 7.99 SGD
Shipped after 2018-01-30
48 8 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-8 60865375 12.99 SGD
Shipped after 2018-01-30
48 12 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-12 60865411 16.99 SGD
Shipped after 2018-01-30
48 18 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-18 60865472 24.99 SGD
Shipped after 2018-01-30
48 20 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-20 60865497 27.99 SGD
Shipped after 2018-01-30
48 27 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-27 60865567 35.99 SGD
Shipped after 2018-01-30
48 31 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-31 60865603 38.99 SGD
Shipped after 2018-01-30
48 32 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-32 60865612 41.99 SGD
Shipped after 2018-01-30
48 38 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-38 60865673 45.99 SGD
Shipped after 2018-01-30
28 2 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-2 60864562 5.99 SGD
Shipped after 2018-01-30
28 6 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-6 60864605 9.99 SGD
Shipped after 2018-01-30
28 7 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-7 60864614 11.99 SGD
Shipped after 2018-01-30
28 15 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-15 60864693 22.99 SGD
Shipped after 2018-01-30
28 28 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-28 60864824 37.99 SGD
Shipped after 2018-01-30
28 29 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-29 60864833 37.99 SGD
Shipped after 2018-01-30
28 30 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-30 60864842 38.99 SGD
Shipped after 2018-01-30
28 32 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-32 60864867 41.99 SGD
Shipped after 2018-01-30
38 11 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-11 60865025 15.99 SGD
Shipped after 2018-01-30
38 15 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-15 60865061 22.99 SGD
Shipped after 2018-01-30
38 16 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-16 60865077 24.99 SGD
Shipped after 2018-01-30
48 2 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-2 60865314 5.99 SGD
Shipped after 2018-01-30
48 14 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-14 60865436 22.99 SGD
Shipped after 2018-01-30
48 37 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-37 60865664 45.99 SGD
Shipped after 2018-01-30
48 40 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-40 60865691 49.99 SGD
Shipped after 2018-01-30
28 12 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-12 60864666 16.99 SGD
Shipped after 2018-01-30
28 34 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-34 60864885 42.99 SGD
Shipped after 2018-01-30
38 14 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-14 60865052 22.99 SGD
Shipped after 2018-01-30
38 27 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-27 60865183 35.99 SGD
Shipped after 2018-01-30
48 21 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-21 60865506 29.99 SGD
Shipped after 2018-01-30
48 23 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-23 60865524 31.99 SGD
Shipped after 2018-01-30
48 24 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-24 60865533 31.99 SGD
Shipped after 2018-01-30
28 19 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-19 60864736 24.99 SGD
Shipped after 2018-01-30
28 20 130 68 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.028.0-20 60864745 27.99 SGD
Shipped after 2018-01-30
38 19 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-19 60865104 24.99 SGD
Shipped after 2018-01-30
38 21 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-21 60865122 29.99 SGD
Shipped after 2018-01-30
38 38 160 78 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.038.0-38 60865296 45.99 SGD
Shipped after 2018-01-30
48 22 195 88 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z08.20.048.0-22 60865515 30.99 SGD
Shipped after 2018-01-30
ADD TO CART