Buy more than* S$200* and get FREE SHIPPING

Easy Chain Series Z200

3.00 (1)
Maximum Cable and hose Outer Diameter (mm)
20
Maximum Free Span(m)
1.75
Maximum Speed (m/sec)
3 (slide running), 20 (horizontal running), 3 (a vent running)
Incombustibility
VDE 0304 IIC UL94 V2
Inside Width(mm)
57
Outside Width(mm)
74.4
Innerside Height (mm)
24.3
Outside Height (mm)
35
Weight (kg/m)
0.7
Operating Temperature Range (deg C)
-40 to +80
Pitch (mm)
46
Type
Open the inner circumference, the slit (cut) containing the cross-bar
Material (Body)
Igumid NB
...see all>
Product Options
ADD TO CART
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 5 265 142 145   1PC 1 Z200.05.055.0-5 60881466 32.99 SGD
Shipped after 2018-06-05
55 1 265 142 145   1PC 1 Z200.05.055.0-1 60881423 25.99 SGD
Shipped after 2018-06-05
55 4 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-4 60881457 30.99 SGD
Shipped after 2018-06-05
55 6 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-6 60881475 36.99 SGD
Shipped after 2018-06-05
55 3 265 142 145   1PC 1 Z200.05.055.0-3 60881441 41.99 SGD
Shipped after 2018-06-05
55 7 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-7 60881484 39.99 SGD
Shipped after 2018-06-05
55 8 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-8 60881493 42.99 SGD
Shipped after 2018-06-05
55 11 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-11 60881527 50.99 SGD
Shipped after 2018-06-05
55 12 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-12 60881536 57.99 SGD
Shipped after 2018-06-05
55 14 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-14 60881554 60.99 SGD
Shipped after 2018-06-05
55 18 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-18 60881597 76.99 SGD
Shipped after 2018-06-05
55 19 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-19 60881606 79.99 SGD
Shipped after 2018-06-05
55 25 265 142 145   1PC 1 Z200.05.055.0-25 60881667 98.99 SGD
Shipped after 2018-06-05
75 12 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-12 60881816 57.99 SGD
Shipped after 2018-06-05
75 14 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-14 60881834 60.99 SGD
Shipped after 2018-06-05
75 18 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-18 60881877 76.99 SGD
Shipped after 2018-06-05
75 19 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-19 60881886 79.99 SGD
Shipped after 2018-06-05
75 20 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-20 60881895 83.99 SGD
Shipped after 2018-06-05
75 21 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-21 60881904 86.99 SGD
Shipped after 2018-06-05
75 29 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-29 60881983 119.99 SGD
Shipped after 2018-06-05
100 4 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-4 60882035 30.99 SGD
Shipped after 2018-06-05
100 5 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-5 60882044 32.99 SGD
Shipped after 2018-06-05
100 13 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-13 60882123 60.99 SGD
Shipped after 2018-06-05
100 19 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-19 60882184 79.99 SGD
Shipped after 2018-06-05
100 23 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-23 60882227 88.99 SGD
Shipped after 2018-06-05
100 24 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-24 60882236 95.99 SGD
Shipped after 2018-06-05
100 25 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-25 60882245 98.99 SGD
Shipped after 2018-06-05
150 3 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-3 60882333 41.99 SGD
Shipped after 2018-06-05
150 6 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-6 60882367 36.99 SGD
Shipped after 2018-06-05
150 13 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-13 60882437 60.99 SGD
Shipped after 2018-06-05
150 14 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-14 60882446 60.99 SGD
Shipped after 2018-06-05
150 17 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-17 60882473 74.99 SGD
Shipped after 2018-06-05
150 25 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-25 60882552 98.99 SGD
Shipped after 2018-06-05
150 35 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-35 60882656 139.99 SGD
Shipped after 2018-06-05
200 15 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-15 60882805 63.99 SGD
Shipped after 2018-06-05
200 23 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-23 60882884 88.99 SGD
Shipped after 2018-06-05
200 24 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-24 60882893 95.99 SGD
Shipped after 2018-06-05
200 29 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-29 60882945 119.99 SGD
Shipped after 2018-06-05
200 33 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-33 60882981 139.99 SGD
Shipped after 2018-06-05
200 38 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-38 60883033 149.99 SGD
Shipped after 2018-06-05
55 9 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-9 60881502 45.99 SGD
Shipped after 2018-06-05
55 13 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-13 60881545 60.99 SGD
Shipped after 2018-06-05
55 15 265 142 145   1PC 1 Z200.05.055.0-15 60881563 63.99 SGD
Shipped after 2018-06-05
55 22 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-22 60881633 88.99 SGD
Shipped after 2018-06-05
75 4 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-4 60881737 30.99 SGD
Shipped after 2018-06-05
75 7 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-7 60881764 39.99 SGD
Shipped after 2018-06-05
100 7 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-7 60882062 39.99 SGD
Shipped after 2018-06-05
100 9 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-9 60882087 45.99 SGD
Shipped after 2018-06-05
100 10 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-10 60882096 48.99 SGD
Shipped after 2018-06-05
100 14 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-14 60882132 60.99 SGD
Shipped after 2018-06-05
100 15 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-15 60882141 63.99 SGD
Shipped after 2018-06-05
100 16 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-16 60882157 67.99 SGD
Shipped after 2018-06-05
100 17 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-17 60882166 74.99 SGD
Shipped after 2018-06-05
150 20 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-20 60882507 83.99 SGD
Shipped after 2018-06-05
150 21 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-21 60882516 86.99 SGD
Shipped after 2018-06-05
150 28 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-28 60882586 109.99 SGD
Shipped after 2018-06-05
200 5 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-5 60882701 32.99 SGD
Shipped after 2018-06-05
200 6 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-6 60882717 36.99 SGD
Shipped after 2018-06-05
200 9 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-9 60882744 45.99 SGD
Shipped after 2018-06-05
200 13 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-13 60882787 60.99 SGD
Shipped after 2018-06-05
200 21 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-21 60882866 86.99 SGD
Shipped after 2018-06-05
55 21 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-21 60881624 86.99 SGD
Shipped after 2018-06-05
55 24 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-24 60881651 95.99 SGD
Shipped after 2018-06-05
75 1 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-1 60881703 25.99 SGD
Shipped after 2018-06-05
75 16 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-16 60881852 67.99 SGD
Shipped after 2018-06-05
75 17 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-17 60881861 74.99 SGD
Shipped after 2018-06-05
75 22 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-22 60881913 88.99 SGD
Shipped after 2018-06-05
75 24 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-24 60881931 95.99 SGD
Shipped after 2018-06-05
75 27 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-27 60881965 109.99 SGD
Shipped after 2018-06-05
75 28 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-28 60881974 109.99 SGD
Shipped after 2018-06-05
100 1 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-1 60882001 25.99 SGD
Shipped after 2018-06-05
100 3 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-3 60882026 41.99 SGD
Shipped after 2018-06-05
100 8 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-8 60882071 42.99 SGD
Shipped after 2018-06-05
100 11 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-11 60882105 50.99 SGD
Shipped after 2018-06-05
100 12 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-12 60882114 57.99 SGD
Shipped after 2018-06-05
100 18 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-18 60882175 76.99 SGD
Shipped after 2018-06-05
100 20 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-20 60882193 83.99 SGD
Shipped after 2018-06-05
100 21 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-21 60882202 86.99 SGD
Shipped after 2018-06-05
100 27 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-27 60882263 109.99 SGD
Shipped after 2018-06-05
100 31 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-31 60882306 119.99 SGD
Shipped after 2018-06-05
150 2 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-2 60882324 28.99 SGD
Shipped after 2018-06-05
150 11 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-11 60882412 50.99 SGD
Shipped after 2018-06-05
150 16 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-16 60882464 67.99 SGD
Shipped after 2018-06-05
150 27 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-27 60882577 109.99 SGD
Shipped after 2018-06-05
150 29 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-29 60882595 119.99 SGD
Shipped after 2018-06-05
150 30 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-30 60882604 119.99 SGD
Shipped after 2018-06-05
150 33 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-33 60882631 139.99 SGD
Shipped after 2018-06-05
200 4 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-4 60882692 30.99 SGD
Shipped after 2018-06-05
200 8 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-8 60882735 42.99 SGD
Shipped after 2018-06-05
200 11 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-11 60882762 50.99 SGD
Shipped after 2018-06-05
200 12 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-12 60882771 57.99 SGD
Shipped after 2018-06-05
200 16 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-16 60882814 67.99 SGD
Shipped after 2018-06-05
200 20 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-20 60882857 83.99 SGD
Shipped after 2018-06-05
200 27 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-27 60882927 109.99 SGD
Shipped after 2018-06-05
200 28 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-28 60882936 109.99 SGD
Shipped after 2018-06-05
200 34 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-34 60882997 139.99 SGD
Shipped after 2018-06-05
200 35 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-35 60883006 139.99 SGD
Shipped after 2018-06-05
200 36 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-36 60883015 149.99 SGD
Shipped after 2018-06-05
55 10 265 142 145   1PC 1 Z200.05.055.0-10 60881511 48.99 SGD
Shipped after 2018-06-05
55 17 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-17 60881581 74.99 SGD
Shipped after 2018-06-05
55 20 265 142 145   1PC 1 Z200.05.055.0-20 60881615 83.99 SGD
Shipped after 2018-06-05
55 27 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-27 60881685 109.99 SGD
Shipped after 2018-06-05
75 2 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-2 60881712 28.99 SGD
Shipped after 2018-06-05
75 3 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-3 60881721 41.99 SGD
Shipped after 2018-06-05
75 5 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-5 60881746 32.99 SGD
Shipped after 2018-06-05
75 23 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-23 60881922 88.99 SGD
Shipped after 2018-06-05
75 30 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-30 60881992 119.99 SGD
Shipped after 2018-06-05
100 2 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-2 60882017 28.99 SGD
Shipped after 2018-06-05
100 6 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-6 60882053 36.99 SGD
Shipped after 2018-06-05
100 22 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-22 60882211 88.99 SGD
Shipped after 2018-06-05
100 26 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-26 60882254 109.99 SGD
Shipped after 2018-06-05
100 30 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-30 60882297 119.99 SGD
Shipped after 2018-06-05
150 9 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-9 60882394 45.99 SGD
Shipped after 2018-06-05
150 10 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-10 60882403 48.99 SGD
Shipped after 2018-06-05
150 15 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-15 60882455 63.99 SGD
Shipped after 2018-06-05
150 19 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-19 60882491 79.99 SGD
Shipped after 2018-06-05
150 31 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-31 60882613 119.99 SGD
Shipped after 2018-06-05
200 18 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-18 60882832 76.99 SGD
Shipped after 2018-06-05
75 6 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-6 60881755 36.99 SGD
Shipped after 2018-06-05
75 9 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-9 60881782 45.99 SGD
Shipped after 2018-06-05
75 10 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-10 60881791 48.99 SGD
Shipped after 2018-06-05
75 11 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-11 60881807 50.99 SGD
Shipped after 2018-06-05
75 13 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-13 60881825 60.99 SGD
Shipped after 2018-06-05
75 25 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-25 60881947 98.99 SGD
Shipped after 2018-06-05
75 26 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-26 60881956 109.99 SGD
Shipped after 2018-06-05
100 28 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-28 60882272 109.99 SGD
Shipped after 2018-06-05
100 29 410 187 235 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.100.0-29 60882281 119.99 SGD
Shipped after 2018-06-05
150 1 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-1 60882315 25.99 SGD
Shipped after 2018-06-05
150 4 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-4 60882342 30.99 SGD
Shipped after 2018-06-05
150 7 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-7 60882376 39.99 SGD
Shipped after 2018-06-05
150 8 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-8 60882385 42.99 SGD
Shipped after 2018-06-05
150 12 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-12 60882421 57.99 SGD
Shipped after 2018-06-05
150 18 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-18 60882482 76.99 SGD
Shipped after 2018-06-05
200 3 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-3 60882683 41.99 SGD
Shipped after 2018-06-05
200 25 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-25 60882902 98.99 SGD
Shipped after 2018-06-05
200 26 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-26 60882911 109.99 SGD
Shipped after 2018-06-05
200 37 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-37 60883024 149.99 SGD
Shipped after 2018-06-05
55 16 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-16 60881572 67.99 SGD
Shipped after 2018-06-05
55 26 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-26 60881676 109.99 SGD
Shipped after 2018-06-05
75 8 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-8 60881773 42.99 SGD
Shipped after 2018-06-05
75 15 330 162 185 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.075.0-15 60881843 63.99 SGD
Shipped after 2018-06-05
150 5 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-5 60882351 32.99 SGD
Shipped after 2018-06-05
150 23 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-23 60882534 88.99 SGD
Shipped after 2018-06-05
150 32 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-32 60882622 119.99 SGD
Shipped after 2018-06-05
150 34 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-34 60882647 139.99 SGD
Shipped after 2018-06-05
200 10 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-10 60882753 48.99 SGD
Shipped after 2018-06-05
200 19 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-19 60882841 79.99 SGD
Shipped after 2018-06-05
200 22 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-22 60882875 88.99 SGD
Shipped after 2018-06-05
200 30 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-30 60882954 119.99 SGD
Shipped after 2018-06-05
200 31 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-31 60882963 119.99 SGD
Shipped after 2018-06-05
55 2 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-2 60881432 28.99 SGD
Shipped after 2018-06-05
150 22 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-22 60882525 88.99 SGD
Shipped after 2018-06-05
200 7 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-7 60882726 39.99 SGD
Shipped after 2018-06-05
200 32 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-32 60882972 119.99 SGD
Shipped after 2018-06-05
55 23 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-23 60881642 88.99 SGD
Shipped after 2018-06-05
55 28 265 142 145 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.055.0-28 60881694 109.99 SGD
Shipped after 2018-06-05
150 24 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-24 60882543 95.99 SGD
Shipped after 2018-06-05
150 26 565 237 335 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.150.0-26 60882561 109.99 SGD
Shipped after 2018-06-05
200 1 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-1 60882665 25.99 SGD
Shipped after 2018-06-05
200 2 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-2 60882674 28.99 SGD
Shipped after 2018-06-05
200 14 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-14 60882796 60.99 SGD
Shipped after 2018-06-05
200 17 725 287 435 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z200.05.200.0-17 60882823 74.99 SGD
Shipped after 2018-06-05
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For homemade CNC milling ground
3
From Japan
On 2018-04-21 13:47:37
We ordered three Z 200.05.075.0-22, with detailed instruction manual attached. However, the photo at the time of purchase has a mounting bracket but it is not attached to what was sent. It is not mentioned that it is not attached. Also, there is no description of purchase method when it is necessary. It does not make sense to purchase three. I'm sorry
This review is about item#60881913.