Buy more than* S$200* and get FREE SHIPPING

Zipper Energy Chains Series 17

Maximum Free Span(m)
1
Maximum Speed (m/sec)
10 (slide running), 20 (horizontal running), 3 (a vent running)
Incombustibility
VDE 0304 IIC UL94 HB
Inside Width(mm)
50
Outside Width(mm)
60.5
Weight (kg/m)
0.7
Operating Temperature Range (deg C)
-40 to +70
Pitch (mm)
30.5
Type
The outer peripheral side opening and closing (zippered)
Material (Body)
Igumid G
...see all>
Product Options
ADD TO CART
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Radius R (mm) Link Number Dimension K(mm) Dimensions D (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 36 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-36 60920937 89.99 SGD
Shipped after 2018-05-29
125 34 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-34 60920912 86.99 SGD
Shipped after 2018-05-29
125 35 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-35 60920921 89.99 SGD
Shipped after 2018-05-29
125 33 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-33 60920903 83.99 SGD
Shipped after 2018-05-29
75 9 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-9 60920036 23.99 SGD
Shipped after 2018-05-29
75 10 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-10 60920045 25.99 SGD
Shipped after 2018-05-29
75 12 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-12 60920063 29.99 SGD
Shipped after 2018-05-29
100 1 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-1 60920255 2.99 SGD
Shipped after 2018-05-29
125 1 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-1 60920587 2.99 SGD
Shipped after 2018-05-29
125 3 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-3 60920605 7.99 SGD
Shipped after 2018-05-29
125 27 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-27 60920842 68.99 SGD
Shipped after 2018-05-29
63 3 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-3 60919686 7.99 SGD
Shipped after 2018-05-29
63 7 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-7 60919722 17.99 SGD
Shipped after 2018-05-29
63 9 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-9 60919747 23.99 SGD
Shipped after 2018-05-29
63 10 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-10 60919756 25.99 SGD
Shipped after 2018-05-29
63 14 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-14 60919792 35.99 SGD
Shipped after 2018-05-29
63 17 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-17 60919826 43.99 SGD
Shipped after 2018-05-29
63 21 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-21 60919862 53.99 SGD
Shipped after 2018-05-29
63 27 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-27 60919923 68.99 SGD
Shipped after 2018-05-29
75 14 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-14 60920081 35.99 SGD
Shipped after 2018-05-29
75 21 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-21 60920151 53.99 SGD
Shipped after 2018-05-29
75 22 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-22 60920167 56.99 SGD
Shipped after 2018-05-29
75 23 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-23 60920176 58.99 SGD
Shipped after 2018-05-29
75 25 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-25 60920194 63.99 SGD
Shipped after 2018-05-29
75 26 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-26 60920203 65.99 SGD
Shipped after 2018-05-29
75 28 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-28 60920221 70.99 SGD
Shipped after 2018-05-29
100 5 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-5 60920291 12.99 SGD
Shipped after 2018-05-29
100 21 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-21 60920456 53.99 SGD
Shipped after 2018-05-29
100 26 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-26 60920501 65.99 SGD
Shipped after 2018-05-29
100 29 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-29 60920535 72.99 SGD
Shipped after 2018-05-29
100 30 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-30 60920544 73.99 SGD
Shipped after 2018-05-29
100 31 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-31 60920553 79.99 SGD
Shipped after 2018-05-29
125 4 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-4 60920614 10.99 SGD
Shipped after 2018-05-29
125 7 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-7 60920641 17.99 SGD
Shipped after 2018-05-29
125 18 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-18 60920754 44.99 SGD
Shipped after 2018-05-29
63 4 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-4 60919695 10.99 SGD
Shipped after 2018-05-29
63 11 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-11 60919765 28.99 SGD
Shipped after 2018-05-29
63 12 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-12 60919774 29.99 SGD
Shipped after 2018-05-29
63 15 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-15 60919801 38.99 SGD
Shipped after 2018-05-29
63 20 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-20 60919853 50.99 SGD
Shipped after 2018-05-29
63 25 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-25 60919905 63.99 SGD
Shipped after 2018-05-29
63 26 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-26 60919914 65.99 SGD
Shipped after 2018-05-29
75 1 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-1 60919957 2.99 SGD
Shipped after 2018-05-29
75 2 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-2 60919966 5.99 SGD
Shipped after 2018-05-29
75 7 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-7 60920011 17.99 SGD
Shipped after 2018-05-29
100 2 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-2 60920264 5.99 SGD
Shipped after 2018-05-29
100 3 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-3 60920273 7.99 SGD
Shipped after 2018-05-29
100 12 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-12 60920361 29.99 SGD
Shipped after 2018-05-29
100 15 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-15 60920395 38.99 SGD
Shipped after 2018-05-29
100 17 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-17 60920413 43.99 SGD
Shipped after 2018-05-29
100 18 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-18 60920422 44.99 SGD
Shipped after 2018-05-29
100 25 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-25 60920492 63.99 SGD
Shipped after 2018-05-29
100 32 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-32 60920562 81.99 SGD
Shipped after 2018-05-29
125 8 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-8 60920657 20.99 SGD
Shipped after 2018-05-29
125 9 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-9 60920666 23.99 SGD
Shipped after 2018-05-29
125 12 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-12 60920693 29.99 SGD
Shipped after 2018-05-29
125 13 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-13 60920702 32.99 SGD
Shipped after 2018-05-29
125 16 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-16 60920736 41.99 SGD
Shipped after 2018-05-29
125 22 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-22 60920797 56.99 SGD
Shipped after 2018-05-29
125 30 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-30 60920876 73.99 SGD
Shipped after 2018-05-29
63 6 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-6 60919713 14.99 SGD
Shipped after 2018-05-29
63 8 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-8 60919731 20.99 SGD
Shipped after 2018-05-29
63 18 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-18 60919835 44.99 SGD
Shipped after 2018-05-29
63 28 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-28 60919932 70.99 SGD
Shipped after 2018-05-29
75 4 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-4 60919984 10.99 SGD
Shipped after 2018-05-29
75 6 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-6 60920002 14.99 SGD
Shipped after 2018-05-29
75 27 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-27 60920212 68.99 SGD
Shipped after 2018-05-29
75 30 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-30 60920246 73.99 SGD
Shipped after 2018-05-29
100 9 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-9 60920334 23.99 SGD
Shipped after 2018-05-29
100 16 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-16 60920404 41.99 SGD
Shipped after 2018-05-29
100 24 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-24 60920483 59.99 SGD
Shipped after 2018-05-29
125 5 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-5 60920623 12.99 SGD
Shipped after 2018-05-29
125 6 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-6 60920632 14.99 SGD
Shipped after 2018-05-29
125 11 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-11 60920684 28.99 SGD
Shipped after 2018-05-29
125 19 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-19 60920763 48.99 SGD
Shipped after 2018-05-29
125 24 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-24 60920815 59.99 SGD
Shipped after 2018-05-29
125 25 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-25 60920824 63.99 SGD
Shipped after 2018-05-29
125 28 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-28 60920851 70.99 SGD
Shipped after 2018-05-29
63 2 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-2 60919677 5.99 SGD
Shipped after 2018-05-29
63 13 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-13 60919783 32.99 SGD
Shipped after 2018-05-29
63 23 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-23 60919887 58.99 SGD
Shipped after 2018-05-29
63 24 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-24 60919896 59.99 SGD
Shipped after 2018-05-29
75 3 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-3 60919975 7.99 SGD
Shipped after 2018-05-29
75 5 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-5 60919993 12.99 SGD
Shipped after 2018-05-29
75 8 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-8 60920027 20.99 SGD
Shipped after 2018-05-29
75 15 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-15 60920097 38.99 SGD
Shipped after 2018-05-29
75 18 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-18 60920124 44.99 SGD
Shipped after 2018-05-29
100 4 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-4 60920282 10.99 SGD
Shipped after 2018-05-29
100 23 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-23 60920474 58.99 SGD
Shipped after 2018-05-29
100 27 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-27 60920517 68.99 SGD
Shipped after 2018-05-29
125 20 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-20 60920772 50.99 SGD
Shipped after 2018-05-29
125 21 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-21 60920781 53.99 SGD
Shipped after 2018-05-29
125 31 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-31 60920885 79.99 SGD
Shipped after 2018-05-29
63 1 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-1 60919661 2.99 SGD
Shipped after 2018-05-29
63 19 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-19 60919844 48.99 SGD
Shipped after 2018-05-29
63 22 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-22 60919871 56.99 SGD
Shipped after 2018-05-29
75 11 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-11 60920054 28.99 SGD
Shipped after 2018-05-29
75 16 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-16 60920106 41.99 SGD
Shipped after 2018-05-29
75 19 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-19 60920133 48.99 SGD
Shipped after 2018-05-29
100 6 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-6 60920307 14.99 SGD
Shipped after 2018-05-29
100 7 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-7 60920316 17.99 SGD
Shipped after 2018-05-29
100 19 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-19 60920431 48.99 SGD
Shipped after 2018-05-29
100 22 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-22 60920465 56.99 SGD
Shipped after 2018-05-29
100 28 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-28 60920526 70.99 SGD
Shipped after 2018-05-29
100 33 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-33 60920571 83.99 SGD
Shipped after 2018-05-29
125 10 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-10 60920675 25.99 SGD
Shipped after 2018-05-29
125 17 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-17 60920745 43.99 SGD
Shipped after 2018-05-29
125 23 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-23 60920806 58.99 SGD
Shipped after 2018-05-29
63 16 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-16 60919817 41.99 SGD
Shipped after 2018-05-29
63 29 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-29 60919941 72.99 SGD
Shipped after 2018-05-29
75 13 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-13 60920072 32.99 SGD
Shipped after 2018-05-29
75 17 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-17 60920115 43.99 SGD
Shipped after 2018-05-29
75 24 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-24 60920185 59.99 SGD
Shipped after 2018-05-29
75 29 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-29 60920237 72.99 SGD
Shipped after 2018-05-29
100 11 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-11 60920352 28.99 SGD
Shipped after 2018-05-29
100 14 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-14 60920386 35.99 SGD
Shipped after 2018-05-29
100 20 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-20 60920447 50.99 SGD
Shipped after 2018-05-29
125 2 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-2 60920596 5.99 SGD
Shipped after 2018-05-29
125 14 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-14 60920711 35.99 SGD
Shipped after 2018-05-29
125 26 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-26 60920833 65.99 SGD
Shipped after 2018-05-29
63 5 260 128 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.063.0-5 60919704 12.99 SGD
Shipped after 2018-05-29
75 20 300 140 189 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.075.0-20 60920142 50.99 SGD
Shipped after 2018-05-29
100 8 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-8 60920325 20.99 SGD
Shipped after 2018-05-29
100 10 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-10 60920343 25.99 SGD
Shipped after 2018-05-29
100 13 380 165 239 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.100.0-13 60920377 32.99 SGD
Shipped after 2018-05-29
125 15 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-15 60920727 38.99 SGD
Shipped after 2018-05-29
125 29 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-29 60920867 72.99 SGD
Shipped after 2018-05-29
125 32 455 190 289 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17.4.125.0-32 60920894 81.99 SGD
Shipped after 2018-05-29
ADD TO CART