Buy more than* S$200* and get FREE SHIPPING

Lead-Wire Switch EE

4.20 (5)
Load Capacity
AC100V 3A
Normal JIS
131P
Consumption Electric Current (mA)
7 or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EE8133 41055104 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
External light
1
From Japan
On 2017-02-24 16:49:29
I purchased it over a year ago and brought it as inventory. The sensor of the outside light broke the other day and replaced it with this Panasonic EE switch. However, even if the sun is out, it will not go out so I removed the cover or hit the sensor directly with a flashlight, but it will not disappear. I removed it and confirmed it was a defective item. The light sensor is normal as confirmed by the tester, but the contact does not move at all. I tried moving it with a driver but it was useless. I trusted that it was manufactured by Panasonic, but it is very disappointing. I should have checked when the item arrived. Since there is no choice, I bought another product that is not made by Panasonic.
This review is about item#41055104.
The brightness sensor of the LED sensor light causes trouble and it will light up during the day as well. I installed it at the top of the light and set it so that it will not light up while it is bright.
5
From Japan
On 2015-10-21 21:34:30
Until now, I only used the bottom sensor, but it was sometimes lit with my light. I am glad that the worry is gone because it is a top sensor. Speaking of greed, it is good that the lead wire can be made into a small connector with a waterproof type with a lead wire of 3-core type (for one). Naturally connectors on the equipment side should be included.
This review is about item#41055104.
Used on the street before the office
5
From Japan
On 2015-10-07 17:22:28
Since the street head does not go off even if it gets bright, it seems that there are many cases that the street will not turn off unless the EE switch is broken because the same thing was attached
This review is about item#41055104.
Night light installation of the entrance
5
From Japan
On 2015-05-24 07:27:33
Since the previous one was poor in contact and the reaction became worse, it was purchased for replacement. It was saved because the light sensing part was on the top not easily found elsewhere. It is not complaining about the cheap price because the reaction at the time of turning off is just right.
This review is about item#41055104.
As a light switch
5
From Japan
On 2014-05-20 20:48:26
The price was cheap, it was a switch I was looking for. It turned on and off automatically and became convenient.
This review is about item#41055104.

Related Products