Buy more than* S$200* and get FREE SHIPPING

Grounding Double Outlet

3.00 (1)
2014 TRUSCO Published Page
1-2516
Length x Width x Thickness (mm)
89x48x31.0
Rating
Ground 2P15A125V
Weight (g)
110
TRUSCO Part Number
355-7961
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ME2746W 37100016 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2018-01-15 09:42:54
It is often that the knockout part gets cracked and does not become beautiful. Maybe I am not good at it.
This review is about item#37100016.

Related Products