Buy more than* S$200* and get FREE SHIPPING

Small Canopy Switch

4.33 (3)
Connection Type
Seaming terminal type
Circuit System
Strip off
Rated Current (A)
3
Rated Voltage (V)
300
Color
Gray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WS52011 41032546 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2016-05-09 15:36:10
It was nice because it was not in the shop
This review is about item#41032546.
A word
5
From Japan
On 2016-03-25 16:44:25
Although it is a manufacturing industry, we introduced Nodong for calls from the field. It is handmade but thanks to the small canopy switch it has become convenient.
This review is about item#41032546.
For fluorescent lights
5
From Japan
On 2014-01-14 19:49:34
Since it can be attached directly to a small and straight tube type fluorescent lamp, it saves the labor of wiring and it is very good.
This review is about item#41032546.

Related Products