Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Fingerless Gloves

4.50 (4)
Gauge Number
10
Color
White
Material
100% cotton
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 M 1Pair 1 #120 60924972 3.99 SGD
In stock
15 L 1Pair 1 #120 60924981 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For palm protection
5
From Japan
On 2017-10-24 15:16:04
Spring finger After surgery I was saved by posting with monotalou without looking for gloves without finger tips for the protection of the palm. It is user-friendly.
This review is about item#60924972.
Light working indoors
5
From Japan
On 2017-03-23 15:36:59
There is no fray of thread and durability, so I try to replace it when it gets dirty. The fingerless type is saved because the handling at the home center is decreasing.
This review is about item#60924981.
When driving
3
From Japan
On 2016-07-21 23:40:40
The size is a bit small. The wrist is longer.
This review is about item#60924981.
Used when driving a car or bicycle
5
From Japan
On 2016-06-13 04:48:11
As a driver glove, it looks a little bad, but it is convenient to use and feeling sunscreen effect and I am satisfied myself
This review is about item#60924972.

Related Products