Buy more than* S$200* and get FREE SHIPPING

Long Fingerless Gloves

5.00 (2)
Color
White
Material
100% cotton
...see all
Product Options
ADD TO CART
Gauge Number Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gauge Number Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 18 L 1Pair 1 #121 60925006 5.47 SGD
In stock
- - M 1Pair 1 #121 60924997 3.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For work using a finger tip.
5
From Japan
On 2016-09-11 22:06:55
Good to have lowered the base of the little finger. made in Japan. At the same time bought a slip with a third-party (made in China) is the hand is difficult to move in a horizontal row to the little finger. Also it plans to buy if you're durable.
This review is about item#60924997.
Gloves at the time of the tennis. It has been used in anti-sunburn.
5
From Japan
On 2016-05-24 16:37:29
The direction of other places using the tennis-only gloves, but I this pure cotton have liked better comfortable to use. Sweat You us well absorbed to, we and kidnapping. Price is also down a new one as soon as possible dirty because it is affordable, we use things that become stale for the dog for a walk.
This review is about item#60924997.

Related Products