Buy more than* S$200* and get FREE SHIPPING

Tape Measure Replacement

4.67 (3)
Caution
Not perfect insulation. Wear gloves during use for your safety., Not perfect insulation. Wear gloves during use for your safety.
Purpose
Glass fiber tape measure replacement tape., Glass fiber tape measure replacement tape.
Standard Tension (N)
20
Materials (tape)
Glass fiber
JIS Standard
Primary
Tape Thickness (mm)
0.55
Specification
(Surface) white 2mm scale, (back) yellow 5mm scale. Red line to identify meter position.
...see all>
Product Options
ADD TO CART
Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 30 1PC 1 YSM-30R 60837612 36.99 SGD
In stock
13 50 1PC 1 YSM-50R 60837621 56.99 SGD
In stock
- 20 1PC 1 YSM-20R 60837603 24.99 SGD
In stock
- 10 1PC 1 YSM-10R 60837524 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Product manufacturing and measurement
5
From Japan
On 2015-11-27 16:40:02
It is a replacement part but I appreciate being able to deal with such mail order site. I feel that it is preferable for tactile sensation · hardness etc. I am using this series, so I am glad that it can be used for a long time. For the convenience of registration within the company, it is troublesome to purchase each new body separately, so it is good to just say this content.
This review is about item#60837524.
Replacement of tape measure tape
5
From Japan
On 2015-11-04 18:25:03
Although the tape case can still be used, it will be useless if it is cut off near 0 of the tape, it is much cheaper than purchasing a tape measure so it is saved.
This review is about item#60837621.
Measure the steel frame
4
From Japan
On 2015-04-15 12:32:10
For continued purchase, we chose a replacement tape and it's easy to use
This review is about item#60837612.

Related Products