Buy more than* S$200* and get FREE SHIPPING

Poly Dropper

Suction Amount (mL)
2
AS ONE Part Number
1-4656-02
Inner Diameter x Outside Diameter (phi mm)
1.7x3.1 (tip)
Overall Length (mm)
135
Material
LDPE (low density polyethylene)
Specification
EOG sterilization
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1000PC) 1 - 10065316 139.99 SGD
In stock
ADD TO CART

Related Products