Buy more than* S$200* and get FREE SHIPPING

OPP Tape E No.882

4.55 (11)
Deployment Force (N/10mm)
0.56
Tensile Strength (N/10mm)
50
Adhesive Power (N/10mm)
3.4
Deploying Force (g/10 mm)
57.1
Tuck (ball No.)
17
Adhesion (g/10mm)
345
Tensile Strength (kg/10mm)
5.1
Adhesive
Acrylic
Tape Thickness (mm)
0.052
Extensibility (%)
121
Tape Length (m)
100
Base Material
OPP
Tape Width (mm)
48
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1Pack(6Roll) 1 No.882 60925042 -
Discontinued
[x]
Transparency 1Pack(6Roll) 1 No.882 60925033 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
When packing
5
From Japan
On 2018-03-27 15:57:41
It is easier to use because it is thicker and cost more than other companies' products.
This review is about item#60925033.
For packing
5
From Japan
On 2017-12-06 19:06:07
I bought it for packing shipping package. The strength is sufficient and can be used with confidence.
This review is about item#60925033.
Cardboard case packaging
4
From Japan
On 2017-06-15 17:10:08
Cost performance is also good. There is no problem especially when using it.
This review is about item#60925033.
Packing work
5
From Japan
On 2015-10-13 14:55:41
Quality is also good, and the price is satisfied with the campaign price. We will continue to buy monthly 1 bulk purchase.
This review is about item#60925033.
Packing work
5
From Japan
On 2015-10-13 14:53:20
Quality is also good, price is satisfied. Continue bulk buying of the month 1 in the future
This review is about item#60925033.
For box packaging
5
From Japan
On 2015-07-31 20:42:48
Ideal for cardboard packaging. Adhesion is also sufficient. You can use it with confidence even in the packaging of 20 kilometer cubicle bin.
This review is about item#60925033.
packing
4
From Japan
On 2015-04-15 10:39:47
Adhesion is satisfactory, it can be purchased with confidence in price.
This review is about item#60925033.
Packing work
2
From Japan
On 2015-02-12 15:45:24
I used transparency until now, but since it was the same price I tried purchasing it by trial, but I used it for the same purpose, but I feel a weak adhesion of some brown one .
This review is about item#60925042.
packing
5
From Japan
On 2015-01-30 17:40:44
Previously I used a monotapro OPP tape but it was thin and it was difficult to handle, so I purchased it this time. Very good as it is strong and easy to handle. It is somewhat expensive but I want to use it according to the work content
This review is about item#60925033.
packing
5
From Japan
On 2014-10-19 06:03:15
I bought this because it is 100 m instead of a 50 m roll
This review is about item#60925033.

Related Products