Buy more than* S$200* and get FREE SHIPPING

Rechargeable Batteries

5.00 (9)
Caution
Do not use rechargeable battery to auto ignition of gas and oil instruments, and to petroleum pump., Do not use rechargeable battery to auto ignition of gas and oil instruments, and to petroleum pump.
Rechargeable Type
Nickel-hydrogen battery
Voltage (V)
1.2
Specification
Rechargeable
...see all>
Product Options
ADD TO CART
Type Weight (g) Capacity Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Capacity Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA About20 1000 phi14.5x50.5 1Pack(2PC) 1 BK-3LLB/2B 60925103 8.99 SGD
In stock
AA About20 1000 phi14.5x50.5 1Pack(4PC) 1 BK-3LLB/4B 60925112 13.99 SGD
In stock
AAA About12 650 phi10.5x44.5 1Pack(2PC) 1 BK-4LLB/2B 60925121 8.99 SGD
In stock
AAA About12 650 phi10.5x44.5 1Pack(4PC) 1 BK-4LLB/4B 60925137 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Hand receiver
5
From Japan
On 2017-10-27 15:11:19
Since it is not used frequently, Evolta that can be used repeatedly can be reduced in cost.
This review is about item#60925103.
Used for lighting lights
5
From Japan
On 2016-11-29 22:26:44
I am using it for the headlight of under road work. Since I use it everyday, I charge it every time and use it.
This review is about item#60925112.
Machine power
5
From Japan
On 2015-12-14 15:25:18
Because it is troublesome to go to buy which was only slightly cheaper than the store, I bought it with a monotaro but I wanted a more affordable feeling because I am using the monotail so much.
This review is about item#60925112.
Working light
5
From Japan
On 2015-11-04 17:34:30
Rechargeable type is profitable
This review is about item#60925137.
Repeated dry battery
5
From Japan
On 2015-09-26 00:46:20
It has been a long time since I started using rechargeable batteries. Since it will end its life expectancy with repeated use, we purchase it and replenish it each time.
This review is about item#60925137.
As a battery of a digital camera
5
From Japan
On 2015-09-24 17:50:30
I am satisfied that I can purchase reserve at a low price!
This review is about item#60925103.
Digital camera
5
From Japan
On 2015-02-22 15:27:21
Very well-owned
This review is about item#60925112.
Use it when using AA batteries.
5
From Japan
On 2015-01-20 16:05:25
It is safe with reliable manufacturer's items.
This review is about item#60925112.
Small kerosene pump etc.
5
From Japan
On 2014-06-04 14:35:40
It is a safe Panasonic product, it is best to purchase cheaply. It is used for repeatedly used kerosene pumps and old digital cameras, but it can be used for a long time and is also cheap because it can be used repeatedly.
This review is about item#60925103.

Related Products