Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rechargeable Batteries

5.00 (1)
Caution
Do not use rechargeable battery to auto ignition of gas and oil instruments, and to petroleum pump.
Rechargeable Type
Nickel-hydrogen battery
Voltage (V)
1.2
Specification
Rechargeable
...see all>
Product Options
ADD TO CART
Type Weight (g) Capacity Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Capacity Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA About30 min.2500mAh About phi14.5x50.5 1Pack(2PC) 1 BK-3HLC/2B 60925146 -
Discontinued
[x]
AAA - min.930mAh - 1Pack(2PC) 1 BK-4HLC/2B 60925164 -
Discontinued
[x]
AA About30 min.2500mAh About phi14.5x50.5 1Pack(4PC) 1 BK-3HLC/4B 60925155 -
Discontinued
[x]
AAA - min.930mAh - 1Pack(4PC) 1 BK-4HLC/4B 60925173 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Helmet light
5
From Japan
On 2014-10-10 22:31:33
I used it for the light of the helmet using the same Evolata disposable batter, but it did not have a day but it was affordable after replacing it with kore 2 days after having it is a rechargeable type so it is easy to use
This review is about item#60925173.

Related Products