Buy more than* S$200* and get FREE SHIPPING

Window Screen Net Replace Roller

4.44 (9)
Caution
This roller are not available some screen door which has narrow groove width such as 4mm or less. In that case, use much thinner roller.
Purpose
For aluminum screen door
Color
Blue
Thickness (mm)
[Roller] about 3.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60925356 2.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Refitting screen doors
5
From Japan
On 2017-05-28 18:47:39
First time restoration of screen doors. I was worried whether it could be tensioned without slack, but I could clean it more easily than I thought. This is a necessity item.
This review is about item#60925356.
Refitting screen doors
5
From Japan
On 2017-04-23 18:21:27
It is a necessity when switching screen doors with DIY. If you use this roller you can easily insert netting rubber and net is also tensioned. It was the first time to change the screen, but it was easier and more beautiful than I thought. Why do not you try challenging with this roller as well. I am sure you will be satisfied. It is recommended in very high product of COSPA.
This review is about item#60925356.
Refitting screen doors
4
From Japan
On 2016-12-27 09:37:34
I think that the price and the item were there. It was awesome if the blade of the cutter was attached.
This review is about item#60925356.
For screen net
3
From Japan
On 2016-08-02 23:05:23
Although it is anxious about strength, we can compromise on cost.
This review is about item#60925356.
For replacing screen doors
5
From Japan
On 2015-11-23 21:19:43
It was a very easy-to-use and good product.
This review is about item#60925356.
Refitting screen doors
5
From Japan
On 2015-10-03 11:15:23
Although it was the first change, I was able to finish without problems with the roller at all. The spatula which suppresses the rubber was also good and easy to use.
This review is about item#60925356.
Fitting of screen door rubber
5
From Japan
On 2015-08-30 10:18:31
Easy to hold and easy to work
This review is about item#60925356.
Refitting screen doors
5
From Japan
On 2015-07-29 18:51:38
I am satisfied. Repeat is difficult as it is not necessary for large amounts.
This review is about item#60925356.
Repair of screen doors
3
From Japan
On 2015-06-12 14:38:16
The width of the roller matches the narrowest rubber. It is hard to use for a bit thick thing
This review is about item#60925356.

Related Products