Buy more than* S$200* and get FREE SHIPPING

Time Recorder

2014 TRUSCO Published Page
2-3086
Compatible Ribbon
TP over 1051SB (already installed)
Setting Items
Closing date (any date) printing stage switching time (any time) calculation method (production time monthly summary / overtime hours monthly aggregate / production time daily calculation / overtime hours daily calculation / 4 column printing (without calculation)) start time ( any time) closing time (any time) overtime authentication time (any time) rounding method (time number of rounds / time to rounding) Rounding unit (1/5/10/15/20/30 / 60min) break time (fixed time break: 4 times / number of hours break: 2 steps) irregular mark "ON / OFF" time (the time of 4 column printing)
Average Luner Equation
+ / Over 15sec (at room temperature), crystal oscillator type
Operating Envrionment
(Temperature) -5 over 45 degC , (humidity) 20 over 80% non-condensing
Printing Type
Dot impact method
Functions
[Management number] months Total: 50 people, the daily calculation: 100 people, 4 column printing: 100 people [number of print column] There calculation: 1 day 2 column printing, without calculation: the 1st column 4 printing [calendar function] million years There is automatic adjustment [password function] by calendar (4-digit number) [memory retention] power failure total time from factory: 3 years
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
About 160x128x205
Power Cord (m)
About 1.8
Text Color
Printing / monochromatic (black)
Display
Clock / digital
Power Consumption (W)
(Standby) 1.5, (maximum) 15
Power (V)
AC100+/-10%(50/60Hz)
Weight (kg)
About 1.5
TRUSCO Part Number
411-2547
Compatible
Time card / SEIKO SY card
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 QR-395 60858271 -
Discontinued
[x]
ADD TO CART