Buy more than* S$200* and get FREE SHIPPING

Mobile LED Light

3.50 (4)
Luminous Intensity (mcd)
32900/18 lamps maximum (CREE manufactured by high-brightness white LED used)
Lighting Time
About 18 hours
Batteries
X3 AA alkaline batteries (sold separately)
Dimensions (Width W x Height H x Depth D) (mm)
60x188x28
Weight (g)
(Without batteries) 126
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1213 60925444 27.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Lighting at the time of work
1
From Japan
On 2016-11-17 05:15:37
Surface was used from also wiped many times cleaner because it is tacky.
This review is about item#60925444.
Day-to-day operations
3
From Japan
On 2016-01-17 23:23:20
It was smaller than I thought! Because the place to enter the pocket is good to carry around.
This review is about item#60925444.
As a working light of car
5
From Japan
On 2015-07-25 00:24:19
72LED is brighter than the work light. Expected or would place who said CREE manufactured by the LED. Since only one magnet that is attached to the back, I think that it is adhered to firmly and body if with another one place.
This review is about item#60925444.
Car of DIY
5
From Japan
On 2014-12-16 12:11:54
Light, size is also just right, the brightness is also just good. This If you have a magnet. . . You, do not attached. How nice.
This review is about item#60925444.

Related Products