Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Powerful Double-Sided Tape

Purpose
To adhere plastic material (to take it together) that is less likely to stick
Release Paper
Yellow
Adhesive Force (N/20mm)
16
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
10
Base Material
Nonwovenfabric
Tape Width (mm)
15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 T4440 60925453 -
Discontinued
[x]
ADD TO CART

Related Products