Buy more than* S$200* and get FREE SHIPPING

Powerful Double-Sided Tape

5.00 (1)
Purpose
Adhesion and fixing to PE and PP materials
Adhesive Force (N/20mm)
20
Adhesive
Acrylic
Tape Thickness (mm)
0.75
Tape Length (m)
10
Base Material
Polyethylene foam
Tape Width (mm)
20
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J1100 60925462 25.77 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2016-07-12 10:21:45
Although it was a bit of a work, I chose a thing that makes it a pretty big product and firm adhesion. Pick this and you got it right! .
This review is about item#60925462.

Related Products