Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Roller Short Hair

3.40 (5)
Material (Trim)
Acrylic 50% wool 50%
Trim Length (mm)
5
Type
Small roller
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1Pack(10PC) 1 4 60932462 -
Discontinued
[x]
6 1Pack(10PC) 1 6 60932471 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-03-28 18:27:51
I can not use it, it shakes when turning, I can not paint evenly, I am not using it yet, I want to return, it is mysterious what I can use when painting anything.
This review is about item#60932471.
Wall painting
5
From Japan
On 2016-03-05 23:07:48
Easy to use
This review is about item#60932471.
Door painting
3
From Japan
On 2015-06-21 21:05:28
Relatively little scattering. I just feel blurred in the core
This review is about item#60932471.
Painting
4
From Japan
On 2014-03-21 13:46:25
Roller eyes are a disgusting item.
This review is about item#60932462.
Painting of internal fittings and doors
4
From Japan
On 2014-02-15 17:51:09
It can be used with a sense of incompatibility with solvents.
This review is about item#60932471.

Related Products