Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Split Type Drive Shaft Boots

4.59 (88)
...see all>
Product Options
ADD TO CART
Third-Party Reference Number (M TOUCH) Third-Party Reference Number (SPEASY) CESSNA No. Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (M TOUCH) Third-Party Reference Number (SPEASY) CESSNA No. Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M-522G BAC-HN07R 1407 44018-S30-C00 1Set 1 B-S04 60925907 57.99 SGD
In stock
M-545G BAC-NS05R - 39241-5V025 1Set 1 B-T13 60925952 57.99 SGD
In stock
M-540G BAC-KE07R - 39241-4A00A 1Set 1 B-A13 60925541 55.99 SGD
In stock
M-505G BAC-KE02R 1802 44118-76G00 1Set 1 B-B12 60925566 54.99 SGD
In stock
M-566G - - 04425-B2100 1Set 1 B-B13 60925575 55.99 SGD
In stock
M-532G BAC-MZ06R 1106 44118-76G20 1Set 1 B-C03 60925627 54.99 SGD
In stock
M-520G BAC-KE04R 1804 44118-70B10 1Set 1 B-A12 60925532 55.99 SGD
In stock
M-505G BAC-KE02R 1802 04438-87206 1Set 1 B-B11 60925557 55.99 SGD
In stock
M-531G BAC-TY11R 1509 04438-16090 1Set 1 B-D02 60925663 57.99 SGD
Shipped after 2018-06-26
M-551G BAC-TY21R - 04428-52010 1Set 1 B-Q08 60925812 57.99 SGD
In stock
M-521G BAC-TY06R 1507 04438-26020 1Set 1 B-S01 60925873 57.99 SGD
Shipped after 2018-06-27
M-549G BAC-TY16R - 04427-42060 1Set 1 B-S06 60925925 63.99 SGD
Shipped after 2018-06-26
M-532G BAC-MZ06R 1106 04438-87F38 1Set 1 B-C02 60925611 57.99 SGD
Shipped after 2018-06-27
M-501G BAC-MZ02R 1102 MB526891 1Set 1 B-E04 60925715 57.99 SGD
Shipped after 2018-06-26
M-506G BAC-BD01R 1301 MB526901 1Set 1 B-Q01 60925742 57.99 SGD
Shipped after 2018-06-26
M-517G BAC-HN02R 1402 44333-SB2-981 1Set 1 B-Q05 60925785 57.99 SGD
Shipped after 2018-06-26
M-507G BAC-NS00R 1200 39241-01E25 1Set 1 B-R01 60925821 57.99 SGD
Shipped after 2018-06-26
M-502G BAC-MZ03R 1103 04438-20190 1Set 1 B-R04 60925855 57.99 SGD
Shipped after 2018-06-26
M-508G BAC-NS02R 1202 39241-01A25 1Set 1 B-E06 60925733 57.99 SGD
In stock
M-537G BAC-TY12R - 04428-05140 1Set 1 B-Q07 60925803 57.99 SGD
Shipped after 2018-06-26
M-528G BAC-HN05R 1405 44018-SR3-951 1Set 1 B-R02 60925837 57.99 SGD
Shipped after 2018-06-26
M-524G BAC-TY07R/BAC-TY08R 1505 04438-20030 1Set 1 B-S03 60925891 57.99 SGD
Shipped after 2018-06-26
M-544G BAC-NS04R - 04438-97230 1Set 1 B-B14 60925584 56.99 SGD
Shipped after 2018-06-26
M-500G BAC-MZ01R 1101 F003-22-530 1Set 1 B-D01 60925654 63.99 SGD
Shipped after 2018-06-26
M-529G BAC-HN06R 1406 44018-S04-000 1Set 1 B-E01 60925681 57.99 SGD
Shipped after 2018-06-26
M-510G/M-519G BAC-TY05R/BAC-HN01R 1401/1503 04437-28040 1Set 1 B-E02 60925697 57.99 SGD
In stock
M-516G BAC-NS03R 1203 39241-10E28 1Set 1 B-T12 60925943 63.99 SGD
Shipped after 2018-06-26
M-518G BAC-KE03R 1803 44118-51F40 1Set 1 B-A11 60925523 55.99 SGD
In stock
M-547G BAC-HN10R - 44018-S2K-000 1Set 1 B-C05 60925645 57.99 SGD
In stock
M-513G BAC-SB01R 1601 28023-AA000 1Set 1 B-E05 60925724 57.99 SGD
In stock
M-528G BAC-HN05R 1405 44018-SR3-C03 1Set 1 B-R05 60925864 57.99 SGD
Shipped after 2018-06-26
M-515G BAC-MZ05R 1105 G063-22-530 1Set 1 B-S02 60925882 57.99 SGD
Shipped after 2018-06-26
M-515G BAC-MZ05R - G063-22-530 1Set 1 B-S05 60925916 57.99 SGD
Shipped after 2018-06-26
M-516G BAC-NS03R 1203 39241-10E25 1Set 1 B-T11 60925934 57.99 SGD
In stock
M-512G BAC-HN04R 1502 04437-32010 1Set 1 B-Q04 60925776 57.99 SGD
Shipped after 2018-06-26
M-530G BAC-TY10R 1508 04438-06020 1Set 1 B-Q06 60925794 57.99 SGD
Shipped after 2018-06-26
M-526G BAC-TY09R 1506 04438-20070 1Set 1 B-R03 60925846 57.99 SGD
Shipped after 2018-06-26
M-550G - - 04427-52380 1Set 1 B-B15 60925593 57.99 SGD
Shipped after 2018-06-26
M-561G BAC-TY22R - 04425-B1080 1Set 1 B-D03 60925672 63.99 SGD
Shipped after 2018-06-26
M-501G BAC-MZ02R 1102 F004-22-530 1Set 1 B-E03 60925706 57.99 SGD
Shipped after 2018-06-26
M-514G/M-523G BAC-SB02R/BAC-HN04R 1404/1602 44018-S01-C01 1Set 1 B-Q02 60925751 57.99 SGD
Shipped after 2018-06-26
- - - 40088-89TA2 1Set 1 B-T14 60925961 57.99 SGD
Shipped after 2018-06-26
M-567G BAC-KE09R - 04425-B2030 1Set 1 B-B16 60925602 55.99 SGD
In stock
M-523G BAC-TY04R 1404 44018-S04-J01 1Set 1 B-Q03 60925767 63.99 SGD
Shipped after 2018-06-26
M-533G BAC-KE05R - 42018-SJ6-003 1Set 1 B-C04 60925636 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 65
4 star 15
3 star 5
2 star 1
1 star 2
Review Rating: 4.59
88 Customer Reviews
The reviews are automatic translation.
Maintenance of company car maintenance
5
From Japan
On 2018-06-10 01:08:36
Goodness of merchandise management or molding of the boot body including the joint part is very convenient because it thinks that it can keep the service life equivalent to a genuine part of integrally molded, so purposely do not bother pulling out Dorsha purposely. Although others are also writing, depending on the type of car, it may be better for those who filled with glue through the drusha not to scatter here and there. Below is the same as genuine, but the stainless steel band has become circular in the expanded state so it is easier to work if you shape the shape so that it becomes circular in a stopable state. If the boots stop on the shaft without gaps depending on the car model, you do not need to use grommets. We recommend that you apply grease thinly when using grommets.
This review is about item#60925532.
Light truck's boots exchange
5
From Japan
On 2018-05-21 12:39:18
The manual was very easy to understand, and the accessories are well aligned. Originally I decided to make it to Miyako, but it was a correct answer. I also want to use the product of this manufacturer next time. The price was also cheap and it was saved.
About two weeks passed, but no problem
5
From Japan
On 2018-05-02 14:09:48
For those who are new to it, the actual direction will be improved after several incidents of incision practice. Depending on the type of car, it may be easier to pour glue from passing through the shaft. Since the adhesive is necessary and sufficient amount it feels that it can be filled also in the part which is worrisome before hot sky. Although the small sten band remained smoothly, although it was also another review that the large band was short, I initially thought that I could shorten it by 10 mm, but because the bushing was not well extended by the band pressure Stop gently lightly surprising when you snoop while stretching it well. Of course for the corresponding model
This review is about item#60925952.
Used in drive shaft boots repair, there is time to vehicle inspection, but it is repairing for the time being.
3
From Japan
On 2018-04-25 16:31:56
There was no product conforming to the car model and we responded with things usable by examining it on the net, but it was also strictly dimensionally.
This review is about item#60925557.
Drive shaft boots exchange
5
From Japan
On 2018-04-05 15:38:25
I am doing well, especially the technique of matching the parting part is good, so the instructions are written in detail with pictures so detailed It was easy to install. It can be used without worrying even after installation.
This review is about item#60925523.
Car Maintenance
5
From Japan
On 2018-03-24 20:21:12
I bought the price at reasonable price and there is no problem at all. It is a good product.
This review is about item#60925627.
Drive shaft boots exchange
5
From Japan
On 2018-03-17 16:56:03
Although there is no improvement point by all this, I think that it is very easy to handle if the boots are a bit more soft.
This review is about item#60925627.
Drive shaft boot breakage
4
From Japan
On 2018-03-02 17:10:55
We are able to omit the work of removing the drive shaft and it is handy I think that you need to get used to connecting boots It seems that the boot band is made a little tight and this is also familiar
This review is about item#60925627.
Repair
4
From Japan
On 2018-02-21 16:44:41
Even amateurs can easily repair (although it will be covered with grease)
This review is about item#60925627.
Repair work
1
From Japan
On 2017-12-16 06:30:37
Although it was planned to replace the shaft boots, the arrival of goods has been delayed, so I was canceled. I will be troubled about what happened in the future.
This review is about item#60925821.

Related Products