Buy more than* S$200* and get FREE SHIPPING

Silicone hose

5.00 (1)
Hose Outer Diameter (mm)
8
Hose Length (m)
1
Hose Inside-Diameter (phi mm)
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll(1m) 1 271 60928506 31.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a hose for brake breeder
5
From Japan
On 2017-08-22 16:34:33
I think that it is a consumable item but durability is moderately well and things that fit neatly inside diameter / outside diameter are few and useful.
This review is about item#60928506.

Related Products

Sun

Sun