Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Load Capacity Sticker

4.51 (37)
Material
Polyester film
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40x200 Maximum loading capacity 500kg 1Sheet 1 500 60928944 2.99 SGD
Shipped after 2018-06-25
21x130 Maximum loading capacity 350kg 1Sheet 1 350 60928917 2.99 SGD
Shipped after 2018-06-25
30x180 Maximum loading capacity 1000kg 1Sheet 1 1000 60928987 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 3000kg 1Sheet 1 3000 60929066 3.99 SGD
Shipped after 2018-06-25
21x130 Maximum loading capacity 200kg 1Sheet 1 200 60928883 2.99 SGD
Shipped after 2018-06-25
30x180 Maximum loading capacity 1500kg 1Sheet 1 1500 60929005 2.99 SGD
Shipped after 2018-06-25
50x280 Maximum loading capacity 10500kg 1Sheet 1 10500 60929267 5.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 3750kg 1Sheet 1 3750 60929093 2.99 SGD
Shipped after 2018-06-25
30x150 Maximum loading capacity 400kg 1Sheet 1 400 60928926 2.99 SGD
Shipped after 2018-06-25
40x200 Maximum loading capacity 850kg 1Sheet 1 850 60928971 2.99 SGD
Shipped after 2018-06-25
30x180 Maximum loading capacity 1250kg 1Sheet 1 1250 60928996 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 4250kg 1Sheet 1 4250 60929111 12.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 5000kg 1Sheet 1 5000 60929145 3.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 9000kg 1Sheet 1 9000 60929206 2.99 SGD
Shipped after 2018-06-25
30x180 Maximum loading capacity 2000kg 1Sheet 1 2000A 60929294 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 3250kg 1Sheet 1 3250 60929075 2.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 4750kg 1Sheet 1 4750 60929136 5.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 6000kg 1Sheet 1 6000 60929154 -
Discontinued
[x]
45x250 Maximum loading capacity 9250kg 1Sheet 1 9250 60929215 5.99 SGD
Shipped after 2018-06-29
50x280 Maximum loading capacity 11000kg 1Sheet 1 11000 60929276 5.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 2250kg 1Sheet 1 2250 60929032 3.99 SGD
Shipped after 2018-06-29
30x180 Maximum loading capacity 7000kg 1Sheet 1 7000 60929172 -
Discontinued
[x]
45x250 Maximum loading capacity 9750kg 1Sheet 1 9750 60929233 3.99 SGD
Shipped after 2018-06-29
30x150 Maximum loading capacity 250kg 1Sheet 1 250 60928892 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 7500kg 1Sheet 1 7500 60929181 3.99 SGD
Shipped after 2018-06-29
50x280 Maximum loading capacity 10000kg 1Sheet 1 10000 60929242 5.99 SGD
Shipped after 2018-06-29
40x200 Maximum loading capacity 450kg 1Sheet 1 450 60928935 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 2500kg 1Sheet 1 2500 60929041 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 2750kg 1Sheet 1 2750 60929057 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 4500kg 1Sheet 1 4500 60929127 5.99 SGD
Shipped after 2018-06-29
50x280 Maximum loading capacity 10250kg 1Sheet 1 10250 60929251 5.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 6500kg 1Sheet 1 6500 60929163 5.99 SGD
Shipped after 2018-06-29
30x150 Maximum loading capacity 300kg 1Sheet 1 300 60928901 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 2000kg 1Sheet 1 2000 60929023 2.99 SGD
Shipped after 2018-06-25
40x200 Maximum loading capacity 600kg 1Sheet 1 600 60928953 2.99 SGD
Shipped after 2018-06-25
40x200 Maximum loading capacity 750kg 1Sheet 1 750 60928962 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 1750kg 1Sheet 1 1750 60929014 2.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 3500kg 1Sheet 1 3500 60929084 2.99 SGD
Shipped after 2018-06-25
45x250 Maximum loading capacity 8000kg 1Sheet 1 8000 60929197 5.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 9500kg 1Sheet 1 9500 60929224 3.99 SGD
Shipped after 2018-06-29
50x280 Maximum loading capacity 11500kg 1Sheet 1 11500 60929285 2.99 SGD
Shipped after 2018-06-29
45x250 Maximum loading capacity 4000kg 1Sheet 1 4000 60929102 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 27
4 star 3
3 star 6
2 star 1
1 star 0
Review Rating: 4.51
37 Customer Reviews
The reviews are automatic translation.
When painting
5
From Japan
On 2018-03-01 15:34:21
I painted a light tiger, so I was looking for a sticker to stick, but it was saved because I could purchase it cheaply.
This review is about item#60928917.
Inspection time
5
From Japan
On 2018-02-06 15:24:43
I attached it to the car body to respond to the car inspection. This is safe.
This review is about item#60928962.
Inspection time
4
From Japan
On 2018-01-30 08:37:47
I bought it because the numbers were going off when I was examining 2t dumps. It will be very helpful to reach me soon.
This review is about item#60929023.
Automobile inspection and maintenance
5
From Japan
On 2017-12-16 08:28:19
It sticks to the aori part of a light tiger I will inevitably get hurt Cheap and secure Thank you very much
This review is about item#60928883.
vehicle inspection
5
From Japan
On 2017-10-22 12:35:12
It is a solid good product. Let's paste this if you write it with magic at the time of car inspection and overwhelm the place.
This review is about item#60928987.
With a little fun
5
From Japan
On 2017-10-04 20:38:26
I'm stuck on the back door of my private fan cargo.
This review is about item#60928883.
A little smaller size ...
3
From Japan
On 2017-08-11 15:08:36
To be honest, it is conspicuous but it is too big. Considering this point Please sell small objects.
This review is about item#60928935.
Car maintenance
5
From Japan
On 2017-08-03 17:01:48
The price was also cheap and it was good. There is no trouble to use.
This review is about item#60928987.
Used for dolly
3
From Japan
On 2017-07-24 23:40:45
Whether the price is also such as this, the size of the character size as well When you order other items like this, you can purchase them together
This review is about item#60928917.
the expendables
5
From Japan
On 2017-07-14 15:56:23
I think that it is beautiful and I think that I would like to purchase it next time.
This review is about item#60929023.

Related Products