Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steering Gear Sticker

4.83 (6)
Dimension (mm)
17x21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet(10Sheet) 1 1202 60929741 4.99 SGD
In stock
1Sheet 1 1218 60929757 7.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For vehicle inspection
5
From Japan
On 2017-11-30 15:33:35
Although it was not told especially at user inspection. This time, purchase for the merchandise
This review is about item#60929741.
To
4
From Japan
On 2017-05-07 19:30:18
Because the knob was replaced, the display disappeared and I ordered. Because there were many 10 pieces, four stars
This review is about item#60929741.
Inspection time
5
From Japan
On 2016-11-02 13:57:46
Although it does not go through the vehicle inspection unless there is a display of the shift position, it will be necessary, but many users will peel off after the vehicle inspection (^ ^;) until now I wrote it on vinyl tape with magic and stuck it However, because it is too "tentative" feeling ... it's not too big, not too small, it's not a paper seal so peel it cleanly when peeling off.
This review is about item#60929741.
Vehicle inspection measures
5
From Japan
On 2016-06-08 08:11:59
I bought it because I replaced the shift knob. It seems that there is obligation to display at the time of vehicle inspection. I think that a seal is sufficient.
This review is about item#60929741.
Automobile inspection and maintenance
5
From Japan
On 2016-01-11 17:25:50
I am satisfied with reasonable price.
This review is about item#60929741.
Car continuation inspection maintenance
5
From Japan
On 2015-01-27 21:31:48
In the old days I thought that "I wish I had this", but recently AT cars are mostly used, and commercially available change knobs have such a plate attached so they were necessary, but there was It is safe. (Sometimes I'm worn out by overdrive) Since track trucks are being replaced with well-styled ones, I'd like "upper left is R and its lower is 1 but I have 6"
This review is about item#60929741.

Related Products