Buy more than* S$200* and get FREE SHIPPING

Oil Change Label

3.88 (8)
Dimension (mm)
15x70
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
1Sheet(10Sheet) 1 1203 60929766 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
When replacing oil and oil element
5
From Japan
On 2018-02-16 09:47:06
Since it can be used many times if it is erased, it is very useful.
This review is about item#60929766.
This is expensive
1
From Japan
On 2017-12-20 19:19:36
I thought it was 10 sheets and it was 10 seals with 1 piece. (Although it is written) If this is 100 yen is price equivalent? The price is too high.
This review is about item#60929766.
During oil change
3
From Japan
On 2017-05-05 22:40:32
Because I saw the statement that someone's review "can be used many times", I imagined that I could change the number display with something great idea. I was surprised to see it. It was just a seal. (Digital display wind seal) It seems that it is beautiful and user-friendly, so I think I will continue to use it, but I feel pretty expensive as the price of tiny simple seal 10 sheets. Is it possible to reuse it by wiping it with a thinner?
This review is about item#60929766.
Estimated oil change
4
From Japan
On 2017-02-01 16:06:21
Excellent fashion! It is cool. I wish it would cost down a bit more.
This review is about item#60929766.
Used for maintenance of personal owned motorcycle
4
From Japan
On 2016-08-23 22:50:21
It is favorite for the maintenance of the bike owned private. It is good to be able to record the next term for the next oil change refreshingly in appearance. Adhesion is also moderate without excess or deficiency.
This review is about item#60929766.
Oil change management
4
From Japan
On 2016-05-08 18:13:32
It would be nice if the price is cheaper a little more. It is!
This review is about item#60929766.
After changing oil
5
From Japan
On 2014-09-12 19:23:39
Eco is the best because it can be used many times.
This review is about item#60929766.
Oil change management of owned car
5
From Japan
On 2014-06-13 19:41:10
Numbers are clearly readable and saved.
This review is about item#60929766.

Related Products