Buy more than* S$200* and get FREE SHIPPING

Car Registration Cover

3.75 (4)
Dimensions B (mm)
230
Dimensions A (mm)
330
Color
Blue
...see all>
Product Options
ADD TO CART
Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 Folio. With one hook. Middle bag 1PC 1 1158A 60929811 7.99 SGD
In stock
- Twofold. With one hook 1PC 1 1157A 60929802 5.99 SGD
In stock
- Twofold 1PC 1 1156A 60929793 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
When used cars are sold
5
From Japan
On 2018-01-13 18:34:20
I am satisfied with the cost performance excelled and firmly in proportion to the price.
This review is about item#60929802.
To car verification put when used car purchase
4
From Japan
On 2017-09-16 08:07:08
It is a usable car verification insert. I think this is necessary and sufficient.
This review is about item#60929793.
Car inspection
1
From Japan
On 2016-02-05 11:27:17
The size of the bag part is too tight, I can not put in the car verification. After all, I slit the upper part of the clear part and paid the car verification.
This review is about item#60929811.
I am satisfied with using it.
5
From Japan
On 2015-11-05 16:34:30
It puts A4 size car verification, it folds in two and it can be fastened with a button, so it is convenient for storage, and customers are also pleased.
This review is about item#60929811.

Related Products