Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Area Composition Allowable Current (A) Overall Length (m) Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Area Composition Allowable Current (A) Overall Length (m) Voltage (V) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Shenzhen) CCA, (covering) CPVC (Cross-section) 7.77sqmm (Shenzhen) phi0.31 x 103 80 3.5 (Battery only) 12 880 1Set 1 No.1633 60930861 29.99 SGD
In stock
(Shenzhen) Cu, (covering) CPVC (Cross-section) 15.47sqmm (Shenzhen) phi0.32 x 199 200 5 (Battery only) 12/24 3800 1Set 1 No.1637 60930904 179.99 SGD
In stock
(Shenzhen) CCA, (covering) CPVC (Cross-section) 9.36sqmm (Shenzhen) phi0.31 x 124 100 3.5 (Battery only) 12/24 1150 1Set 1 No.1634 60930877 35.99 SGD
In stock
(Shenzhen) CCA, (covering) CPVC (Cross-section) 3.62sqmm (Shenzhen) phi0.31 x 48 50 3 (Battery only) 12 660 1Set 1 No.1632 60930852 19.99 SGD
In stock
(Core) CCA, (covering) CPVC (Cross-section) 17.59sqmm (Core) phi0.31x233 120 5 (Battery only) 12/24 1840 1Set 1 No.1636 60930895 76.99 SGD
In stock
(Core) CCA, (covering) CPVC (Cross-section) 13.06sqmm (Core) phi0.31x173 100 5 (Battery only) 12/24 1630 1Set 1 No.1635 60930886 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Loaded in a new car in the house
5
From Japan
On 2017-11-23 19:27:18
Because it is compact and in a bag, it does not fall apart. It is a countermeasure against battery rise when going out. There is nothing I have never used. Therefore, it is cheap and saved.
This review is about item#60930886.
Emergency
5
From Japan
On 2017-05-14 21:41:13
Used (planned) in a caravan The product is 100 A so it will be enough to endure. It was difficult to search for products. It is easier to find those who made it possible to search by ampere or length than the same manufacturer.
This review is about item#60930877.
Battery going up
5
From Japan
On 2016-03-11 19:07:49
If it is 100 A / 5 m, risk of heat generation of the cable during use, smoke emission, shortage of the length, etc. will be less, so it is safe.
This review is about item#60930886.
For battery start-up assistance
4
From Japan
On 2015-08-17 09:09:07
In what I already own (although it is a thicker type), there are cases where it is hard to clip the clip, so I purchased it extra. Although the shape of the clip was OK, there was a case where it was not possible to start the "starting battery" alone, so in that case, power was supplied from the auxiliary vehicle. Next time I think I will make it somewhat thick (purchase was 80 A but over 100 A). It is not heavy, and it was enough for me as a cost for thickness.
This review is about item#60930861.
Used as a regular tool for emergency
4
From Japan
On 2015-04-14 08:25:22
There is no particular problem with regard to performance or function However, the product's smell is not satisfactory to the smell. I store it in the car's trunk, but it smells a fierce oil (?) (It still smells even if it stays 1 month) Summer I am worried what happens if I become.
This review is about item#60930886.
When the battery goes up
5
From Japan
On 2014-11-19 09:49:32
With booster cable compatible with hybrid, I think that this price is cheap!
This review is about item#60930886.

Related Products