Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Clip On And Cigarette Lighter Adapter

4.62 (8)
Current Capacity (A)
(Maximum) 15
Cord Length (mm)
About 230 (effective length)
Weight (g)
100
Specification
Full cover clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1761 60930913 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
outdoor activities
5
From Japan
On 2017-11-23 14:40:12
Although I bought parts and made my own pieces, this one was cheaper.
This review is about item#60930913.
Inverter power supply from battery
5
From Japan
On 2016-02-16 17:44:49
The clip is also large and easy to pinch it in the battery terminal.
This review is about item#60930913.
Site without power supply, camping etc.
4
From Japan
On 2015-06-01 17:03:26
I use it by connecting to an old battery that can be used by the car. I mainly use it at the work site, but it was a big success at camps, etc. It is used with a cigar socket type inverter. It was very good as a way to use the inverter at places other than cars. It can be used in disasters and emergencies, etc, and it is very useful if there is.
This review is about item#60930913.
Used cigar socket power supply from fishing battery
5
From Japan
On 2015-04-25 06:08:50
The length of the harness should be 3 cm longer
This review is about item#60930913.
Connect Emergency LED Light to Boat Fishing Battery
4
From Japan
On 2015-04-13 14:08:01
The socket is a bit shallow. A more deep one stabilizes. There is no problem in practical use if it is used inside a room without vibration.
This review is about item#60930913.
Used for car seat heating power supply
4
From Japan
On 2014-12-25 21:03:00
I think that getting the grip of alligator mouth will make the image of the whole product worse. The function itself seems to be no problem and I think that it is a very easy-to-use product. What is durability after that,
This review is about item#60930913.
Connection of remodeled equipment, (as a part)
5
From Japan
On 2014-12-01 22:01:31
Price, goods, no complaints.
This review is about item#60930913.
Take out power supply for vacuum cleaner from farm equipment
5
From Japan
On 2014-08-28 13:54:36
Easy to use, price satisfied.
This review is about item#60930913.

Related Products