Buy more than* S$200* and get FREE SHIPPING

Tire Valve Cap

4.00 (3)
Purpose
Wheel dress up accessory.
Quantity (Pieces)
4
Material (packing)
NBR
Material (Body)
Aluminum (electrodeposition coating)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1Pack(4PC) 1 No.1112 60931026 7.47 SGD
In stock
Blue 1Pack(4PC) 1 No.1111 60931017 7.07 SGD
In stock
Black 1Pack(4PC) 1 No.1110 60931001 7.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Um
5
From Japan
On 2016-11-04 21:21:46
I wonder how long the gloss will have ... before I lose it.
This review is about item#60931017.
Bike's air valve cap
5
From Japan
On 2016-06-14 20:50:19
I bought a blue, but I liked it because it was deep blue I wanted, cheap.
This review is about item#60931017.
It is planned to be used as a cap of a tire's air valve
2
From Japan
On 2015-04-29 23:52:01
Actually, it is not used. As the cap is just a little deep enough, the threaded portion of the valve remains almost exposed, so it does not look too good, it is not used.
This review is about item#60931017.

Related Products