Buy more than* S$200* and get FREE SHIPPING

Foot Operated Pump

4.25 (4)
Maximum Pressure (kPa)
1000
Dimensions (Width W x Depth D x Height H) (mm)
138x310x83
Weight (kg)
1.95
Specification
With safety valve (operating pressure 1000kPa)
Accessories
Five adapter (bicycle (English method Presta), ball needle, a small leisure (thick) (thin)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1923 60931087 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
You can also use a car tire.
5
From Japan
On 2016-12-26 17:51:16
You can also use to truly automobile tire in the double tank. Use a delicate air conditioning in Sutattoresu wear replacement or the like. Also come in handy in the breeze on the bike.
This review is about item#60931087.
Used for bicycle and motorcycle
4
From Japan
On 2015-12-03 19:15:39
Until now, I used the type of hand pump. I gradually became tired, so I switched to a foot-operated pump, but I am saved because I can put in the air comfortably. The difficulty is that the area you step on is a bit small so I thought you could do it more easily if there was a little more width and length.
This review is about item#60931087.
Put the motorcycle in the air
3
From Japan
On 2014-03-27 19:33:29
Parts may be removed or disconnected, there is a problem with strength
This review is about item#60931087.
Automobiles · Bicycles · Unicycles, etc.
5
From Japan
On 2014-03-05 17:36:58
It is really easy. Until now it was a hand pumping type. I got air pressure gauge and it became very airy.
This review is about item#60931087.

Related Products