Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Compressor

Maximum Pressure (kPa)
450
Correspondence/Support
Reduce environmentally hazardous substances (RoHS)
Dimensions (Width W x Depth D x Height H) (mm)
170x153x71
Input Voltage (V)
DC12
Current (A)
10
Weight (kg)
1
Specification
Temper Tire (emergency use tire), fills tires of the size of 195/65R15 0-250kPa within 5min. Safety valve to avoid to fill too much.
Accessories
Adapter two (for bicycles (UK type), needle for the ball)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.495 60931096 -
Discontinued
[x]
ADD TO CART

Related Products