Buy more than* S$200* and get FREE SHIPPING

Emergency Hammer

4.00 (1)
Batteries
LR44x3 pieces button battery (body included)
Dimensions (Width W x Depth D x Height H) (mm)
83x31x231
Weight (g)
(I do not include a hammer holder, battery) 240
Accessories
Hammer holder (one), pin needle (two), mounting screws A (4 pieces), mounting screws B (4 pieces), double-sided tape (1)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Samurai Black 1PC 1 No.631 60931166 -
Discontinued
[x]
Red Queen 1PC 1 No.630 60931157 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For emergency escape
4
From Japan
On 2016-03-15 14:04:31
The first impression is surprisingly heavy. There is no opportunity to use because it is an emergency, but with LED lamps it will be useful when it comes to emergency. As for the value, I think that it is a reasonable amount since there is a pin to Kiri. Although the LED is turned off when wearing on the mounting bracket, I think that it is more convenient to have a lighting switch.
This review is about item#60931166.

Related Products