Buy more than* S$200* and get FREE SHIPPING

European Lug Wrench

4.67 (6)
Surface Finishing
Chrome plating / polishing head
Socket Size (mm)
17 19/21+21
Wrench Size (mm)
400x400
Shaft Diameter (phi mm)
16
Material
Chrome-vanadium steel
Specification
Long type, mark labeled, aluminum wheel supportted
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1408 60931193 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Wheel nut
4
From Japan
On 2016-10-27 20:41:08
It can be used normally. Since it is a factory, there is also an impact as a matter of course, but since it is better to tighten the hand somehow, always use a cross wrench and finally tighten with a torque wrench.
This review is about item#60931193.
Tire change
5
From Japan
On 2016-10-15 11:41:41
Workability is good because the wall thickness of the wrench is thin. It is wonderful that it can be put to practical use and marked with a seal to the size you often use.
This review is about item#60931193.
Tire removal
5
From Japan
On 2016-08-19 23:17:24
Since there is no mistake, there is no problem
This review is about item#60931193.
Change summer, winter tires
5
From Japan
On 2016-07-13 18:40:31
I want you to increase the width of the marker tape.
This review is about item#60931193.
Tire replacement operation
4
From Japan
On 2015-12-08 18:25:27
Because the standard attached wrench of the car could not cope, I used an adapter, but purchased because it is hard to apply force. It was a cross form, so it was easy to enter power.
This review is about item#60931193.
Tire exchange
5
From Japan
On 2015-09-20 14:49:27
Until now to replace the aluminum wheels, I put sockets in, but this reduces annoyance.
This review is about item#60931193.

Related Products