Buy more than* S$200* and get FREE SHIPPING

Twist Socket Set

5.00 (2)
Material (socket)
SNCM439 (nickel-chromium-molybdenum steel)
Plug Angle (mm)
12.7
Material
(Punching bar) S45C
Set Contents
17 19 21 22mm, punching bar (80mm)
Accessories
Storage case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 No.5147 60931202 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In order to remove the lock nut of the foil
5
From Japan
On 2016-07-28 16:56:12
But it has lost the socket of the lock nut of the foil We were able to take off
This review is about item#60931202.
Remove the nut that you licked on the private car DIY
5
From Japan
On 2014-10-27 20:32:58
By exchanging the suspension of the private car, the old and corroded 22 mm nut will not come off inevitably, and when I investigated variously, I found this product. I tried it with half-truth, but I was moved to nothing so much. This can not be withheld.
This review is about item#60931202.

Related Products