Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Socket Size (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket Size (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 25.8 1PC 1 No.075 60931254 7.99 SGD
In stock
17 23.8 1PC 1 No.073 60931245 6.99 SGD
In stock
21 27.8 1PC 1 No.076 60931263 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-04-17 16:00:48
I have a bar to extend so I bought it for attaching and detaching the tire wheel. It is satisfactory enough.
This review is about item#60931263.
For wheel replacement
5
From Japan
On 2018-01-19 17:41:49
Although there are various things in price, although it was cheap in price, I think that amateur is enough to use it.
This review is about item#60931263.
For aluminum wheels
5
From Japan
On 2017-03-31 16:09:03
It can be used normally. I chose to make the outer diameter as small as possible.
This review is about item#60931254.
Recent outside wheels, the hall is narrow.
5
From Japan
On 2016-08-11 16:21:48
Since the hall of the outside wheel is narrow, in many cases it can not be turned even with a socket called thin type, but this product can be used almost without problems. Anyway, it is best to insert it directly into the impact of 12.7 mm without the conversion socket.
This review is about item#60931263.
On-board tool
4
From Japan
On 2016-02-11 13:04:34
It is loaded for wheels where ordinary sockets do not enter.
This review is about item#60931263.
Wheel exchange
5
From Japan
On 2015-10-12 15:37:29
There is no interference to the wheel with a thin mouth. It can also be used as a 12.7 mm socket, and it seems that it can be used with a 21 mm wrench. I think that it is one that I can recommend to individuals.
This review is about item#60931245.
Wheel exchange
5
From Japan
On 2015-07-01 17:36:33
I am using it for torque wrench It is convenient to extend with 21 mm socket
This review is about item#60931245.
Desorption of aluminum wheels
5
From Japan
On 2014-10-29 13:53:41
The cost performance is also high, it is super-thin type so it is good without hurting the wheel. The length was also exactly good, and there was no rattling and it was possible to use with confidence.
This review is about item#60931245.

Related Products