Buy more than* S$200* and get FREE SHIPPING

Ignition Plug Wrench

5.00 (4)
Material (socket)
Chrome-vanadium steel
Material (Shaft)
S-45C
Opposite Side Dimension(mm)
16
Overall Length (mm)
360
Specification
Variable angle type socket. Socket OD phi21.5mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.77 60931306 18.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-02-22 17:27:39
It is long and easy to use. It is even better if there are long rice cakes. Because it does not exert too much force to adjust it. Please consider selling an extension pipe with an option.
This review is about item#60931306.
Replacing water plug plug
5
From Japan
On 2016-04-16 12:26:00
Very cheap and lightweight, it's easy to handle. I chose the longest size as the longest type, so I can use widely for general purpose. It is a good item to buy
This review is about item#60931306.
Replace the plug
5
From Japan
On 2015-10-14 08:45:27
I used it for Renault Kangoo in France. It can not be exchanged with a normal plug wrench, but here it was easy to replace.
This review is about item#60931306.
Replace the plug
5
From Japan
On 2015-08-31 21:39:10
It is long and easy to use.
This review is about item#60931306.

Related Products