Buy more than* S$200* and get FREE SHIPPING

Impact Wrench

4.50 (2)
Torque (N m)
80-120 (in 3-4 times of impact)
Material (socket)
Chrome-vanadium steel
Fuse
10A
Power Cord (m)
3.5 (effective length)
Dimensions (Width W x Depth D x Height H) (mm)
92 x 210 x 170
Input Voltage (V)
DC12
Weight (kg)
1.3
Specification
Aluminum wheel supported
Accessories
Socket (19 · 21mm), spare fuse
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1307 60931351 89.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Open and close the screws when replacing the tire
4
From Japan
On 2016-03-30 17:11:03
I bought a cheap one, but it is regrettable that I do not know if it is over tightened when screwing or just tightened.
This review is about item#60931351.
My car
5
From Japan
On 2014-06-11 12:56:44
In spring and autumn, considering wage payments twice a year due to replacement of summer tire and studless, you can get original in one year. I should have bought it sooner. Even an amateur has a compact hydraulic jack and this impact wrench.
This review is about item#60931351.

Related Products