Buy more than* S$200* and get FREE SHIPPING

Torque Wrench Set

Torque Setting Range (N m)
30-180
Material (socket)
Chrome-vanadium steel
Amplitude Angle
15 °
Dimensions (Width x Length x Height ) (mm)
46 x 450 x 38
Square Drive (mm)
12.7
Form
Pre-set type ratchet
Weight (kg)
1.32
Material
(Corner drive) chromium molybdenum steel
Specification
Torque setting mechanism. Aluminum wheel supported.
Accessories
Socket (17 · 19 · 21mm), extension bar (150mm), blow case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 No.2059 60931367 89.99 SGD
In stock
ADD TO CART

Related Products