Buy more than* S$200* and get FREE SHIPPING

Torque Wrench Set

5.00 (3)
Torque Setting Range (N m)
42 to 210
Material (socket)
Chrome-vanadium steel
Amplitude Angle
7.5 °
Dimensions (Width x Length x Height ) (mm)
41.5x515x41
Square Drive (mm)
12.7
Direction
Only torque setting / right rotation
Form
Pre-set type ratcheting
Weight (kg)
1.28
Material
(Square drive) chromium-molybdenum steel
Specification
Torque setting mechanism. Aluminum wheel supported.
Accessories
Socket (14 17 19 21 23mm), extension bar (125mm), blow case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 No.2065 60931376 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tire change work
5
From Japan
On 2017-01-14 10:18:25
It is easy to see the scale when setting the torque and the lock at the time of setting. I also liked the socket which put all sizes and can store it all in the case.
This review is about item#60931376.
Tire change is used
5
From Japan
On 2015-06-08 21:04:52
The wrench is long and tightened with a light force. The thin socket is also available with 17.19.21 and it is useful.
This review is about item#60931376.
Tire exchange
5
From Japan
On 2015-01-11 17:01:05
Easy to use and satisfied
This review is about item#60931376.

Related Products