Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Rack Cover

4.00 (1)
Color
Silver
Material
Polyester
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Type Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Type Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
700x810x1610 (used) Minivan RV vehicles 310 L 1PC 1 No.1558 60931394 54.99 SGD
In stock
- Mini and ordinary vehicles for 240 M 1PC 1 No.1557 60931385 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For storage of tires
4
From Japan
On 2017-04-02 20:29:25
I have chosen by price only until now, but it has been torn without a year. I purchased this product with this expectation this time. Thanks to the zipper, it is easy to wear off, and extra flavor can also be saved, and until now we have been tying down the middle section with strings, but it is no longer necessary. After that, it is how much durability it has.
This review is about item#60931385.

Related Products