Buy more than* S$200* and get FREE SHIPPING

Jack

3.91 (22)
Rubber Feet
(Bottom diameter) 20, 10 (height)
Minimum Height (mm)
70
Maximum Height (mm)
250
Top Plate Size (mm)
150x150
Withstand Load (kg)
About 10
Weight (kg)
1.6
Material
(Top panel) SUS304, (elastics) steel (surface plating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 60931455 66.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 8
4 star 8
3 star 3
2 star 2
1 star 1
Review Rating: 3.91
22 Customer Reviews
The reviews are automatic translation.
Elevating the work table of the drilling machine
5
From Japan
On 2017-10-14 09:14:14
Because I bought a cheap drill board there was no handle to raise and lower the workbench We had to slide the heavy workbench with the right hand and lock it with the left hand. I thought about replacing the drilling machine, but when I noticed the laboratory jack which can obtain the same effect with less investment, I found that it was able to be adjusted to the height of hope with a good result as it was attached to the base of the work table. It is recommended.
This review is about item#60931455.
Adjust height of working objects and laser leveling equipment
5
From Japan
On 2017-10-04 01:46:15
When repairing the concave of the surfboard which is bowed curved, I have been interested in Lab Jack for a long time to make the resin coated surface level, I tried buying it using the leaflet special price this time. The parts other than the painted handle are made of stainless steel and plated iron, it looks simple, and it is good making it rusting for the time being under the humidity of the workplace. The upper and lower boards are tray-shaped and can be used in a dish shape by inverting the rubber feet when turned inside out, easy to hold the edges on both sides inside as you turn the bottom side, use a cushion such as a rubber plate It seems to be able to do. In addition, recently it became possible to buy a portable laser leveling machine cheaply, it is used for a carpentry work in a factory etc, but it is too expensive for a tripod, it is too low when put on the ground, and subtle height adjustment is made when using a table I can not do it, but if I use this it is easy to get height. In addition, because it is a workplace with a gradient on the soil compartment, even when one of the casters floats when installing a tool box such as a roll cab, even if the load capacity is 10 kg, it is enough to support from the bottom easily though it is 10 kg That's right. (Until now, it has greatly looked good because it has overlapped wood edges.) Since I can use it for multiple purposes, I think that I will probably purchase additional items.
This review is about item#60931455.
Use as adhesive when using the press. When washing screws are opened.
1
From Japan
On 2017-07-23 09:49:09
Although it tasted recently, it seems that the screw is stainless steel, rust is bad, it is a problem as a stainless steel example article. Screws can only be thought of as iron. The movement is bad, it can not be thought of as your product. I'd like to change or change the screws. It is the lowest item you purchased various items. It also relates to your company's credibility. Please do what you want.
This review is about item#60931455.
Maintenance of the engine of the original class
4
From Japan
On 2017-06-24 03:35:51
At first it was good, but as the engine is heavy, movement has slowed little by little. Also, the rubber feet attached to the bottom was lost indefinitely. Since I am missing, I have begun to wobble.
This review is about item#60931455.
At the time of chemistry experiment
5
From Japan
On 2017-06-18 14:35:35
It is used for liquid stirring. It is sturdy and cheap. Please also sell larger products
This review is about item#60931455.
Product separation
4
From Japan
On 2017-02-22 06:19:46
It is used as an aid when separating products. Accuracy is sufficient, but I think that it is good if the movement of the steering wheel is a little smoother.
This review is about item#60931455.
Machine assembly and maintenance
4
From Japan
On 2016-12-12 14:47:26
It seems to be useful because it is compact! Easy to work as you can secure the height
This review is about item#60931455.
The table at the time of experiment
2
From Japan
On 2016-09-29 17:34:43
The periphery of the screw that is holding the board is distorted, and the top is not flat. Screws get caught.
This review is about item#60931455.
Used for level adjustment during testing.
4
From Japan
On 2016-07-01 18:45:10
Conventionally, the spacer was used to adjust the level, but it is convenient to adjust in mm units. I think that the lowest thickness is a little lower.
This review is about item#60931455.
Basket of hobbies fishing fishing electric rails
3
From Japan
On 2016-04-22 18:07:52
It's heavy and it's tough to carry, so one of the two was divided into friends. Only weight (It can not be helped because the usage is different.
This review is about item#60931455.

Related Products