Buy more than* S$200* and get FREE SHIPPING

Working Cargo Pants

4.67 (3)
Inseam (cm)
82
...see all>
Product Options
ADD TO CART
Fabric Mixing Ratio (%) Series Color Type Color Number Waist (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric Mixing Ratio (%) Series Color Type Color Number Waist (cm) Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 53 86 LL   1pc 1 5106 60932015 59.99 SGD
Shipped after 2018-06-27
- - - - - 5 74 S   1pc 1 5106 60932051 59.99 SGD
Shipped after 2018-06-27
- - - - - 88 91 3L   1pc 1 5106 60932164 59.99 SGD
Shipped after 2018-06-27
- - - - - 53 74 S   1pc 1 5106 60931981 59.99 SGD
Shipped after 2018-06-27
- - - - - 88 96 4L   1pc 1 5106 60932173 66.99 SGD
Shipped after 2018-06-27
- - - - - 53 91 3L   1pc 1 5106 60932024 60.99 SGD
In stock
- - - - - 5 86 LL   1pc 1 5106 60932085 59.99 SGD
In stock
- - - - - 5 91 3L   1pc 1 5106 60932094 59.99 SGD
Shipped after 2018-06-27
- - - - - 5 96 4L   1pc 1 5106 60932103 66.99 SGD
Shipped after 2018-06-27
- - - - - 88 82 L   1pc 1 5106 60932146 57.99 SGD
Shipped after 2018-06-27
- - - - - 24 82 L   1pc 1 5106 60932216 57.99 SGD
Shipped after 2018-06-27
Lip Cross (product washing process) Cotton 100 5200 vintage series Camel Cargo pants 24 91 3L   1PC 1 5106 60932234 61.99 SGD
In stock
- - - - - 24 78 M *[No return] You cannot return this product. For details, see FAQ. 1pc 1 5106 60932207 60.99 SGD
In stock
- - - - - 24 96 4L *[No return] You cannot return this product. For details, see FAQ. 1pc 1 5106 60932243 66.99 SGD
In stock
- - - - - 53 78 M   1pc 1 5106 60931997 60.99 SGD
In stock
- - - - - 24 86 LL   1pc 1 5106 60932225 61.99 SGD
In stock
- - - - - 24 74 S   1pc 1 5106 60932191 60.99 SGD
Shipped after 2018-07-03
- - - - - 53 82 L   1pc 1 5106 60932006 60.99 SGD
In stock
- - - - - 5 82 L   1pc 1 5106 60932076 59.99 SGD
Shipped after 2018-06-27
- - - - - 88 106 5L   1pc 1 5106 60932182 72.99 SGD
Shipped after 2018-06-27
- - - - - 53 106 5L   1pc 1 5106 60932042 72.99 SGD
Shipped after 2018-06-27
- - - - - 88 74 S   1pc 1 5106 60932121 59.99 SGD
Shipped after 2018-06-27
- - - - - 88 86 LL   1pc 1 5106 60932155 59.99 SGD
Shipped after 2018-06-27
- - - - - 53 96 4L   1pc 1 5106 60932033 66.99 SGD
Shipped after 2018-06-27
- - - - - 5 106 5L   1pc 1 5106 60932112 72.99 SGD
Shipped after 2018-06-27
- - - - - 88 78 M   1pc 1 5106 60932137 59.99 SGD
Shipped after 2018-06-27
- - - - - 24 106 5L   1pc 1 5106 60932252 72.99 SGD
Shipped after 2018-06-27
- - - - - 5 78 M   1pc 1 5106 60932067 59.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-05-30 07:20:41
Work clothes are almost unexpectedly fashionable, but Bartle's products are really cool. Silhouette is also good. Because we do welding work, we only buy 100% cotton products so this is appreciated. It is thin for summer but solid. Breathability improves after washing once.
This review is about item#60932207.
Used for daily work
4
From Japan
On 2018-04-12 14:34:32
It is useless for things like for spring and summer, but the fabric is just too thin. . .
This review is about item#60932225.
Commuting clothes
5
From Japan
On 2016-07-10 06:31:48
Comfortable to wear, just in summer is the fabric. Even though it is cotton, it feels light.
This review is about item#60932006.

Related Products