Buy more than* S$200* and get FREE SHIPPING

Paint Brush

3.50 (4)
Bristle Color
Brown
Trim
Horse
Trim Length (mm)
24
Thickness (mm)
5
Model
Flat
...see all>
Product Options
ADD TO CART
Metal Fittings Width (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal Fittings Width (mm) Size (Number) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 10 1PC 1 637-10 60976815 -
Discontinued
[x]
16 5 1PC 1 637-5 60976797 -
Discontinued
[x]
23 8 1PC 1 637-8 60976806 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Small articles craft paint using Cashew paint
3
From Japan
On 2016-07-23 23:10:51
It is hard to use because hair is too long and there is no elasticity on hair. However, it is convenient to use it because it contains plenty of paint in fabric consolidation. When used with aquatic paint it looks like flowers bloom soon and it is hard to use.
This review is about item#60976797.
Rust preventive paint for metal products
3
From Japan
On 2016-01-13 15:41:53
Quality is as it is. It is saved than being able to be disposable at a lower cost.
This review is about item#60976797.
Repair painted outer groove of building
5
From Japan
On 2015-06-19 15:27:16
Affordable price easy to use.
This review is about item#60976797.
Sealing work
3
From Japan
On 2015-04-14 14:39:34
I am concerned with the price and quality, I think that it is enough as a consumable item.
This review is about item#60976797.

Related Products